Shop All Work Jackets & Coats
Spiewak
Performance Fleece Jacket Liner, XL, Long
Mfr # S327
Zoro # G4557975
product price: $76.99
/ea
Free Shipping & Returns
$76.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size XL Long
- Material Microfleece
- Closure Type Zipper Front
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spiewak
- MFR # S327
- Zoro # G4557975
- Country of Origin China
- Category Work Jackets & Coats
Dimensions
Size | XL Long |
Details
Item | Performance Fleece Jacket Liner, XL, Long |
Material | Microfleece |
Closure Type | Zipper Front |
Description
Performance Fleece Jacket Liner, XL, Long
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALPHA PRO TECH Critical Cover® Shoe Covers, Fluid Resistant, White, PK150 (SH-T1182-B)
- GATEWAY SAFETY Venom Series Visor, 9 in W Visor, 15-1/2 in H Visor, 0.06 in Thick Visor, Polycarbonate Visor (675)
- MASTER LOCK Lockout Padlock, KA, Green, 1-13/16"H, PK6 (S33KAS6GRN)
- SAFETYPOSTER.COM Safety Poster, Horseplay - Not A Good, EN (SW0027)
- CARHARTT Men's Black Cotton Duck Coat size M (C003-BLK MED REG)
- VIKING Jacket, Insulated, Navy, M (850N-M)
- BULWARK High-visibility Green Hi-Vis Coat size (KEW2VG RG XL)
- VIKING Black Viking Thor Prof Surveyor Jacket size 2XL (406BK-XXL)
- XPLORO Xploro Insulated Bomber Jacket, Navy, X-Tall (FW006-TXL)
- TINGLEY Black Icon Jacket size 3XL (J72003)
- BERNE Heartland Washed Duck Hooded Work Jacket (HJ375)
- Spiewak Workwear and Protective Clothing