Shop All Work Jackets & Coats
Spiewak
Performance Fleece Jacket Liner, M, Reg
Mfr # S327
Zoro # G4558060
product price: $76.99
/ea
Free Shipping & Returns
$76.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size M
- Material Microfleece
- Closure Type Zipper Front
- Insulated Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spiewak
- MFR # S327
- Zoro # G4558060
- Country of Origin China
- Category Work Jackets & Coats
Dimensions
Size | M |
Details
Item | Performance Fleece Jacket Liner, M, Reg |
Material | Microfleece |
Closure Type | Zipper Front |
Insulated | Yes |
Description
Performance Fleece Jacket Liner, M, Reg
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Fire Extinguisher Sign (M39R)
- NMC Danger Welding Arc Wear Proper Eye Protection Sign (D630PB)
- APACHE MILLS 75 ft. L x Vinyl Foam, 15/16" Thick (3956509002X75)
- ABUS Lockout Padlock, KA, Red, 1-1/2"H (72 HB/40-40 KA Red)
- CARHARTT J130 M LseFit WshDck Ins Actve Jac (104050-BLK)
- BERNE Jacket, Hooded, Original, XL, Regular (HJ51)
- DICKIES Black Wrangler Workwear™ Jacket size 3XL (WJ40BK RG 3XL)
- POLAR PLUS Heavy Duty Insulated Jacket, -50F, Navy, 6XL (34020N-6X)
- 5.11 Blue Big Horn Jacket size L (48026)
- CONDOR OUTDOOR PRODUCTS SUMMIT SOFTSHELL JACKET, COYOTE BROWN, XXL (602-498-XXL)
- CARHARTT OV2286 M RD Rilaxed Fitt LW Ins Vst (102286-001)
- Spiewak Work Jackets & Coats