Shop All Fabric & Sewing
Spider Gwen
Navigator NAV 9906 Marine Grade Upholstery Vinyl Fabric; Sundance
Mfr # NAVIGA9906
Zoro # G904135812
product price: $50.65
/ea
$50.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spider Gwen
- MFR # NAVIGA9906
- Zoro # G904135812
- Country of Origin China
- Category Fabric & Sewing
Description
Backing is a Hi-Loft 100% Polyester Ultraviolet AATCC 16 Xeno Test 150: Pass Stitching Strength DIN 54301 lbs (min): Warp=19, Fill=13 Abrasion ASTM D3889-87 Taber CS-17 500g: N/C at 200 cycles Adhesion ASTM D-751-89 lbs/in(min): Warp=10 Fill=10.
Features- Marine Grade Upholstery Vinyl
- White Vinyl: Dye transfer from clothingespecially blue jeans onto white vinyl
- This transfer is due to the wide range of dyes now being used in clothing coming from different countries
- This is not a defect to the vinyl
- J. Ennis will not be honoring claims on white vinyl due to dye transfer issues from clothing
- Crypton Leather & Vinyl Cleaner & Restorer can be used to remove the dye
- Remove most stains with a soft cloth or sponge, mild soap & water
- If stubborn stains remain, use a soft brush
- Rinse thoroughly with clean water & wipe dry
- Do Not Use Powered Abrasives or Steel Wool
- Products of this nature will always result in additional damage
- Mild Soap & Water
- Upholstery Outdoor Recommended for Boat Interiors
- Color: Sundance
- Abrasion: Exceeds 50,000 Double Rubs
- Backing Content: 100% Polyester
- Backing Weight: 6.18 oz Per Lineal Yard
- Cold Crack: Cold Crack is equal to or greater than -23 degrees Celsius & -10 Fahrenheit
- Construction: Vinyl
- Content: 100% Polyvinyl Chloride
- Fire Retardancy: Motor Vehicle Safety Standard 302. California Bulletin 117-Section E
- Ultraviolet: Product is Rated Ultraviolet Resistant equal to or greater than 1000 hours
- Mildew: Mildew Resistant
- Tearstrength: Passes Federal Test Method Standard 191 Textile Test Methods 191A-5134 - Warp = 37 lbs & Fill = 41 lbs
- Tensilestrength: Passes ASTM D751 - Warp = 129 lbs & Fill = 110 lbs
- Style: Solids & Plain
- Width: 54"
- Weight: 19.33 oz Per Square Yard, 29.00 oz per Linear Yard
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEAD PRODUCTS NOTEBOOK, 11X8.5,120SH (06710)
- CLAUSS Shears, Bent, 11-1/2 In. L, Stainless Steel (18190)
- REDIFORM Book, Sales Carbonless Tri (5L528)
- ENCORE PACKAGING Polyester Strapping Kit for 58, HD (PT58KO3)
- SPIDER GWEN Navigator NAV 9904 Marine Grade Upholstery Vinyl Fabric; Crimson (NAVIGA9904)
- FINE-LINE 54 in. Wide Burgundy Vinyl Fabric (FI635314)
- BORDERS UNLIMITED Borders Unlimited 30004 Orange Simple Stripes (30004)
- CORDURA Cordura 1000 Nylon & Polyurethane Coated Fabric; Red (CORDU1)
- SPEEDY STITCHER Speedy Stitcher 130 No.4 Sm Needle Repair Kit (126805)
- DESIGNER FABRICS Designer Fabrics C058 54 in. Wide Ivory; Microsuede Suede Ultra Durable Upholstery Grade Fabric (C058)
- DESIGNER FABRICS Designer Fabrics G705 54 in. Wide ; Light Brown Beige; Ostrich Emu Outdoor Indoor Marine Vinyl (G705)
- Spider Gwen