Shop All All Purpose Cleaners
Spic And Span
Extra Strength Sun Fresh Scent All Purpose Cleaner Powder 27 oz
Mfr # 85699636891
Zoro # G105297463
original price:
$7.69
9% off
Sold in multiples of 12 for $83.88
$83.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Spic And Span
- MFR # 85699636891
- Zoro # G105297463
- UPC # 811435001902
- Country of Origin United States
- Category All Purpose Cleaners
Description
Two-in-one brightness levels with Brighter Than Electric cordless window candles. An innovative design features two high-intensity LED lights mounted side-by-side inside the clear bulb. Both LED's have a super bright end and a warm glow end. Face the window candle's super bright end street-side and the warm glow end automatically faces towards the room. Step outside and you'll be amazed with the bright light in your window; come back inside and relax in the warm glow of soft LED lighting. This flameless taper candle comes with an uniquely designed adjustable base - twist the candle in the base and you can raise and lower it by 2-inches (overall height about 11 to 13-inches). This is helpful for positioning the candle in your window. Base has black onyx finish candle is with dripped wax look. A six-hour timer turns the candle on and off at the same time daily and is easily reset if desired.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROCLEAN BASICS Cotton T-shirt Cloth Rag 15 lb. Varies Sizes, White (Z99301)
- MILLER MFG Duratote Box RED (1143-RE)
- STARFRIT Table Cleaner (Lady Bug) (80603-004-0000)
- DAYTON Wheel (31UK26)
- SPIC AND SPAN 3-in-1 Cleaner, 32 fl oz (1 quart) Fresh, 6 PK (PGC75353CT)
- SPIC AND SPAN All-Purpose Cleaner 4.5 Liter (72001)
- SPIC AND SPAN Cleaner and Disinfectant, 32 oz. Trigger Spray Bottle, Unscented, 8 PK (58775)
- CLOROX 121 oz Jug Germicidal Bleach, Ready to Use, Unscented, 3 PK (30966)
- ZEP Cleaner, 20 gal. Drum, Odorless (166950)
- ZEP All Purpose Cleaner, 1 qt. Plastic Pail, Citrus, 12 PK (65009)
- PROCTER & GAMBLE Microban® 24-Hour Disinfectant Multipurpose Cleaner, Citrus, 32 Oz. Spray Bottle, 6/Carton (30110)
- Spic And Span All Purpose Cleaners