Cleaners & Detergents, Bottle, Fresh
Mfr # PGC 58773
Zoro # G201993320
Key Features
- Container Type Bottle
- Fragrance Fresh
- Application Method Disinfectant/Cleaner
- Capacity 1 gal
- Effective to Remove Bacteria; Dust; Fungus; Germs; Grease; Grime; Mildew; Mineral Scale; Mold; Soap Scum; Water-Based Soil
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spic And Span
- MFR # PGC 58773
- Zoro # G201993320
- UPC # 37000587736
- Country of Origin United States
- Category Disinfectants and Sanitizers
Details
Container Type | Bottle |
Fragrance | Fresh |
Item | Cleaners & Detergents |
Application Method | Disinfectant/Cleaner |
Capacity | 1 gal |
Effective to Remove | Bacteria; Dust; Fungus; Germs; Grease; Grime; Mildew; Mineral Scale; Mold; Soap Scum; Water-Based Soil |
Standards | EPA Reg. No. 6836-245; EPA List N; LEED Applicable |
Surface | Ceramics; Enamel; Fiberglass; Finished/Sealed Wood; Glass; Grout; Laminates; Metal; Plastic; Sealed/Engineered Stone; Vinyl |
Application | Disinfectant/Cleaner |
Net Weight | 0.845 lbs |
For Use On | Ceramics; Enamel; Fiberglass; Finished/Sealed Wood; Glass; Grout; Laminates; Metal; Plastic; Sealed/Engineered Stone; Vinyl |
Physical Form | Liquid |
Description
Spic and Span All Purpose Cleaner Spray and Glass Cleaner saves you time and money by harnessing the power of a professional-strength multi purpose cleaner, a brilliantly shining glass cleaner, and an EPA-registered hospital-use disinfectant (when used per label instructions). This Spic and Span concentrate is a patented, dual-solvent formula designed to dissolve greasy soils and provide an easy wipe-up, then simply evaporate to leave your surface streak-free and disinfected. For those environments where disinfecting is of the utmost importance, the hospital-grade formula is an effective disinfectant cleaner. This versatile multi surface cleaner can be used on most surfaces, including stainless steel and glass.
- •Kills SARS-CoV-2 on hard non-porous surfaces and Influenza A Virus in two minutes (not yet approved in CA).
- •Kills 99.9% of bacteria and viruses (when used as directed).
- •Cleans and disinfects in one step when used per label instructions.
- •Cleans tough kitchen grease in 50% fewer strokes.
- •Works on a variety of surfaces including countertops, tables, stainless steel and glass.
- •Fresh, clean scent.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Wire Brush Set, Steel, Brass, and Nylon 3 Pack (RP77250)
- HOOVER Paper Bag, Dry BP, 8-3/4x8-3/4x11-1/2, PK7 (401000BP)
- SCOTT Scott Essential Paper Towels, White, 12 PK (KCC01000)
- LUNDMARK Flr Wax Allwx32Oz Lndmrk (3201F32-6)
- SPIC AND SPAN Cleaners & Detergents, Spray Bottle, Fresh (75353)
- SPIC AND SPAN Cleaners & Detergents, Bottle, Fresh, 2 PK (32538)
- CLOROX Clorox® Healthcare® Dispatch Cleaner Disinfectant Towels, 6 3/4 X 8, 150/Can (69150EA)
- CLOROX Regular Scent Disinfecting Bleach 43 oz (32260)
- EVERWIPE Dry Wipe Roll, Box, White, 6 PK (B-01-690)
- CLOROX Cleaners & Detergents, 32 oz. Trigger Spray Bottle, Unscented, 12 PK (01698)
- DIVERSEY Disinfectant Spray, 15 oz. Aerosol Can, Characteristic, Colorless (04832.)
- Spic And Span Disinfectants and Sanitizers