Shop All Disinfectants and Sanitizers
Spic And Span
Cleaners & Detergents, Bottle, Fresh, 2 PK
Mfr # 32538
Zoro # G7765627
product price: $132.99
/pk 2, $66.50/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Container Type Bottle
- Fragrance Fresh
- Primary Chemical Ammonia
- Capacity 1 gal
- Surface Ceramic; Fiberglass; Glass; Metal; Plastic; Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spic And Span
- MFR # 32538
- Zoro # G7765627
- UPC # 10037000325380
- Country of Origin United States
- Category Disinfectants and Sanitizers
Details
Container Type | Bottle |
Fragrance | Fresh |
Item | Cleaners & Detergents |
Primary Chemical | Ammonia |
Capacity | 1 gal |
Surface | Ceramic; Fiberglass; Glass; Metal; Plastic; Vinyl |
Effective to Remove | Bacteria; Dirt; Fungus; Germs; Grime; Mildew |
For Use On | Ceramic; Fiberglass; Glass; Metal; Plastic; Vinyl |
Standards | EPA Reg. No. 3573-96; EPA List N |
Physical Form | Liquid |
Net Weight | 17.646 lbs |
Application | Disinfectant/Cleaner |
Features | 15x Concentrated Formula—1 gallon bottle of concentrate makes 15 gallons of cleaning product. |
Description
Spic and Span® Disinfecting All-Purpose Spray and Glass Cleaner, Concentrated, 1 gal, 2/Carton
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEARPAW Hand Cleaner 18 Oz. Case Of 6 (BP632)
- CLOROX 24 Oz. Clinging Bleach Gel Toilet Bowl Cleaner (30619)
- BSC PREFERRED Corrugated Trash Can with Recycle Logo - 50 Gallon, 10PK (CRR50R)
- O-CEDAR Brooms, Flagged, 14" L Bristles (91351)
- SPIC AND SPAN Cleaners & Detergents, Spray Bottle, Fresh, 6 PK (75353)
- ZEP Cleaners & Detergents, 1 gal. Bottle, Lemon, 4 PK (ZUBAC128)
- SUPER SANI-CLOTH Surface Disinfectant Wipe, Large Canister, 1920PK (Q55172)
- DIVERSEY Cleaners & Detergents, 32 oz Bottle with Flip-Top Cap, Colorless (4277285)
- CLOROX Disinfecting Wipes, Crisp Lemon, WE, PK 75 (CLO01628)
- CLOROX Clorox® Clean-Up Cleaner + Bleach, Original, 32 Oz. Spray Bottle, 9/Carton (31221)
- CLOROX Cleaner and Disinfectant, 1 gal. Jug, Unscented, 4 PK (68978)
- Spic And Span Disinfectants and Sanitizers