Shop All Floor Cleaners and Maintainers
Spic And Span
All-Purpose Floor Cleaner, 27 oz Box
Mfr # 31973
Zoro # G7765925
product price: $15.59
/ea
$15.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Form Powder
- Size 27 oz
- Fragrance Fresh
- Container Type Box
- Weight 1.952 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spic And Span
- MFR # 31973
- Zoro # G7765925
- UPC # 37000319740
- Country of Origin United States
- Category Floor Cleaners and Maintainers
Dimensions
Size | 27 oz |
Details
Item | Cleaners & Detergents |
Form | Powder |
Fragrance | Fresh |
Container Type | Box |
Weight | 1.952 lbs |
For Use On Surface Material | Vinyl Composition Tile (VCT); Solid Vinyl Tile (SVT); Linoleum; Sheet Vinyl; Laminates; Glass; Sealed Cement/Concrete; Ceramic Tile; Terra Cotta; Terrazzo; Quarry Tile; Polished/Sealed/Engineered Stone; Metal |
For Use On | Dust; Food Residue; Grease; Grime; Scuff Marks; Soil; Spills |
Removes | Dust; Food Residue; Grease; Grime; Scuff Marks; Soil; Spills |
Primary Chemical | Sodium Carbonate |
Includes | One 27 oz. box |
Contains | Sodium Carbonate |
Application | Floor Cleaner/Degreaser |
Description
Spic and Span® All-Purpose Floor Cleaner, 27 oz Box
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DOVER Stock Pan Galv 3Gal (2168)
- VECTAIRE Airloop Toilet Bowl Clip Air Freshener - Clip - 3000 ft³ - Linen Breeze , 10PK (VTSLOOPLIN)
- BRILLO Sno Bol 24 Oz. Toilet Bowl Cleaner (32224)
- ZEP Driveway & Concrete Pressure Wash Concentrate, 1gal (ZUBMC128)
- SPIC AND SPAN Liquid Floor Cleaner, 1 gal Bottle, PK3 (02001)
- SPIC AND SPAN Floor Cleaner, 3 oz., Green, PK45 (02011)
- SPIC AND SPAN All-Purpose Floor Cleaner, 27 oz Box, PK12 (31973)
- SPIC AND SPAN Floor Cleaner, 1 gal., Green, PK3 (02001)
- SPIC AND SPAN Powder Bleach Floor Cleaner, 2.2 oz., PK45 (02010)
- BONA Bona 1500321 33 oz Floor Care Kit (1500321)
- ZEP Sweeping Compound, Oil, 250 lb, Drum (637455)
- Spic And Span Floor Cleaners and Maintainers