Shop All All Purpose Cleaners
Spic And Span
72001 Dilute2Go Disinfecting All-Purpose & Glass Cleaner Concentrate 4.5 Liter
Mfr # 63272001
Zoro # G911968588
product price: $151.99
/ea
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spic And Span
- MFR # 63272001
- Zoro # G911968588
- Country of Origin United States
- Category All Purpose Cleaners
Description
Reduce the single purpose cleaners taking up space in your janitorial closet with this 3-in-1 Spic and Span 72001 Dilute2Go disinfecting all-purpose and glass cleaner. Unlike other cleaners that only execute one or two roles this solution has the capacity to clean and disinfect hard surfaces while also being able to clean glass streak-free. To reduce time spent cleaning the powerful solution is effective with 50% fewer strokes in comparison to other leading brands. When used according to label instructions the all-purpose cleaner is an EPA registered disinfectant that effectively combats against the novel coronavirus Staphylococcus aureus and Avian Influenza.With no pre-cleaning step involved you'll be able to clean and disinfect nearly all surfaces with this all-in-one product. This product conveniently requires no direct contact with the chemicals to dilute. Connect a compatible water hose to the nozzle and the design of the container will ensure an accurate solution-to-water ratio. Keep a spray bottle sold separately handy for regular maintenance on common touch points like windows chairs counter tops and registers. Ensure a healthier cleaner work environment with the Spic and Span disinfecting all-purpose and glass cleaner.Overall Dimensions:Package Size: 4.5 liters
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKAN Handle, Polypropylene, Red, 6-1/2 in. (29344)
- LIBMAN 6.5 in. W X 18.5 in. L Dust Microfiber Mop Refill 6 pk (196)
- PURELL FMX-12 1200mL Hand Sanitizer Dispenser, Push-Style, Gray (5120-06)
- PLINK GARBAGE DIS POSAL CLEANER/FRESHNER (PLM12T)
- SPIC AND SPAN Cleaner and Disinfectant, 32 oz. Trigger Spray Bottle, Unscented, 8 PK (58775)
- SPIC AND SPAN Extra Strength Sun Fresh Scent All Purpose Cleaner Powder 27 oz (85699636891)
- SPIC AND SPAN 3-in-1 Cleaner, 32 fl oz (1 quart) Fresh, 6 PK (PGC75353CT)
- SPIC AND SPAN All-Purpose Cleaner 4.5 Liter (72001)
- SPIC AND SPAN Disinfecting All-Purpose Spray and Glass Cleaner, 128 fl oz (4 quart) 2 PK (PGC32538CT)
- ITW GLOBAL BRANDS 32OZ Spray Nine Cleaner (26832)
- IMPACT PRODUCTS Blue Microfiber Cleaning Cloth, 16" W x 16" L Bag, 216 PK (IMPLFK100CT)
- Spic And Span All Purpose Cleaners