Oriental Weavers Riviera 4768F 2x4 Rectangle - Navy/ Ivory-Polypropylene
Mfr # R4768F055115ST
Zoro # G903781065
Product Information
- Brand Sphinx By Oriental Weavers
- MFR # R4768F055115ST
- Zoro # G903781065
- UPC # 748679380732
- Country of Origin China
- Category Decorative Rugs
Description
Nothing can pull a room together better than the right area rug. A versatile design element and natural focal point, area rugs set the mood and character of any space with a warm, inviting feeling that also serves as a comfortable, quiet oasis on top of hard surface flooring. Oriental Weavers area rugs can help create the perfect feel and fit for any room in your home. Give your outdoor space an added comfort underfoot all while standing up to Mother Nature. Extremely durable, low maintenance and beautiful, all-weather outdoor rugs are the perfect addition for any patio, deck or porch.
Features:- Style - Indoor/Outdoor
- Type - Area Rugs
- Primary Material - Polypropylene
- Construction - Machine-made Woven
- Pattern Name - Riviera
- Size - 1 ft. 9 in. X 3 ft. 9 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAMBOO COMFORT Bamboo Memory Foam Pillow with Removable Cover - King - White/Green Accents (2098KG1PK)
- FLOORTEX Chair Mat 47"x35", Traditional Lip Shape, Clear, for Hard Floor (FC128919LR)
- BARRICKS Boat Folding Table, 96" W, 36" L, 30" H, Walnut/Black Top, Laminate (E-368WA)
- REGENCY Leather Executive Chair, 20" to 23", Fixed Arms, Mahogany/Black (9099LBK)
- SPHINX BY ORIENTAL WEAVERS Oriental Weavers Meridian 9650B 2x3 Rectangle - Navy/ Green-Polypropylene (M9650B056086ST)
- SPHINX BY ORIENTAL WEAVERS Oriental Weavers Casablanca 4444A 6x9 Rectangle - Mink/ Multi-Nylon/PolyP (C4444A200290ST)
- SPHINX BY ORIENTAL WEAVERS Oriental Weavers Bali 8424J 4x6 Rectangle - Ivory/ Gold-Polypropylene (B8424J110170ST)
- SPHINX BY ORIENTAL WEAVERS Rug, Montego 6996C 3x5 Rectangle - Green/ Blue-Polypropylene (M6996C073135ST)
- SPHINX BY ORIENTAL WEAVERS Rug Pad 209682 Sure Grip 0001C Indoor Area Rug Pad 1 ft. 11 in. X 7 ft. 6 in. (S0001C059229ST)
- SPHINX BY ORIENTAL WEAVERS Oriental Weavers Aniston 27110 5x8 Rectangle - Gold/ Gold-100% Wool (A27110152244ST)
- SAFAVIEH 6 x 6 ft. Abstract 100 Percent Wool Pile Square RugIvory & Blue (ABT465A-6SQ)
- Sphinx By Oriental Weavers Decorative Rugs