Shop All Decorative Rugs
Sphinx By Oriental Weavers
Oriental Weavers Meridian 2206B 2x8 Runner - Blue/ Green-Polypropylene
Mfr # M2206B068230ST
Zoro # G703883426
$53.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sphinx By Oriental Weavers
- MFR # M2206B068230ST
- Zoro # G703883426
- UPC # 748679440047
- Country of Origin China
- Category Decorative Rugs
Description
Oriental Weavers offer high quality machine-woven carpets. Our vision is to enhance our lifestyle. Our tomorrow’s homes will require ever-fashionable and inspired floor coverings with distinctive characters at affordable costs. We are focused and concentrating on innovation in technology and design. We are renowned for our high quality and beauty of our skilled production. We specialize in producing reliable and durable rugs.
Features- Meridian 2206B Runner Rug
- Indoor/Outdoor
- Machine-woven
- Collection: Meridian
- Color: Blue & Green
- Size: 2' 3" x 7' 6"
- Shape: Runner
- Meterial: Polypropylene
- Weight: 6 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Mesh Contemporary Chair, 18" to 23", Adjustable Arms, Purple (HL-0001-PUR-GG)
- FLASH FURNITURE Round Wh 48Rnd Plastic Bi-Fold Table, 47.75" W, 47.75" L, 29.5" H, Plastic Top, White (DAD-122RZ-GG)
- BESTAR Cielo 66W 65W Queen Murphy Bed, Bark Grey & White (80184-47)
- LORELL SOHO Table Desk Finish: Charcoal, Powder Coated Base (97618)
- SPHINX BY ORIENTAL WEAVERS Sphinx by Oriental Weavers U884113152244ST Utopia Collection Woven Rug - Blue & Brown (U884113152244ST)
- SPHINX BY ORIENTAL WEAVERS Oriental Weavers Bali 8424J 4x6 Rectangle - Ivory/ Gold-Polypropylene (B8424J110170ST)
- SPHINX BY ORIENTAL WEAVERS Rug, Montego 6996C 3x5 Rectangle - Green/ Blue-Polypropylene (M6996C073135ST)
- SPHINX BY ORIENTAL WEAVERS Area Rugs, Windsor 23108 2X8 Rectangle - Blue/ Ivory-100% Wool (W23108069244ST)
- SPHINX BY ORIENTAL WEAVERS Oriental Weavers Bali 4904W 3x5 Rectangle - Ivory/ Grey-Polypropylene (B4904W073135ST)
- SPHINX BY ORIENTAL WEAVERS Oriental Weavers Aniston 27110 5x8 Rectangle - Gold/ Gold-100% Wool (A27110152244ST)
- SAFAVIEH 3 ft. x 3 ft. Round- Country and Floral Chelsea Brown Hand Hooked Rug (HK331B-3R)
- Sphinx By Oriental Weavers Decorative Rugs