Shop All Decorative Rugs
Sphinx By Oriental Weavers
Oriental Weavers Meridian 1506L 5x8 Rectangle - Blue/ Ivory-Polypropylene
Mfr # M1506L160230ST
Zoro # G703745373
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sphinx By Oriental Weavers
- MFR # M1506L160230ST
- Zoro # G703745373
- UPC # 748679439904
- Country of Origin China
- Category Decorative Rugs
Description
Oriental Weavers offer high quality machine-woven carpets. Our vision is to enhance our lifestyle. Our tomorrow’s homes will require ever-fashionable and inspired floor coverings with distinctive characters at affordable costs. We are focused and concentrating on innovation in technology and design. We are renowned for our high quality and beauty of our skilled production. We specialize in producing reliable and durable rugs.
Features- Meridian 1506L Rectangle Rug
- Indoor/Outdoor
- Machine-woven
- Collection: Meridian
- Color: Blue & Ivory
- Size: 5' 3" x 7' 6"
- Shape: Rectangle
- Meterial: Polypropylene
- Weight: 11 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KETCHAM 24" x 36" Surface Mounted/Recessed Beveled Edge Medicine Cabinet (AL-2436BV)
- HASTINGS HOME Hastings Home Handcrafted 18-inch Tall Decorative Jar Bamboo Vase for Plants / Decor (Brown) (896007ZBJ)
- ZORO SELECT Mini Blinds, 72" Lx 43" W, White, Vinyl (493N81)
- RUBBERMAID Bath Mat White 14 X 22-1/2In (1982724)
- SPHINX BY ORIENTAL WEAVERS Oriental Weavers Aniston 27110 5x8 Rectangle - Gold/ Gold-100% Wool (A27110152244ST)
- SPHINX BY ORIENTAL WEAVERS Oriental Weavers Meridian 9650B 2x3 Rectangle - Navy/ Green-Polypropylene (M9650B056086ST)
- SPHINX BY ORIENTAL WEAVERS Oriental Weavers Sedona 6357A 6x9 Rectangle - Beige/ Orange-Nylon/PolyP (S6357A200290ST)
- SPHINX BY ORIENTAL WEAVERS Area Rugs, Windsor 23108 2X8 Rectangle - Blue/ Ivory-100% Wool (W23108069244ST)
- SPHINX BY ORIENTAL WEAVERS Rug Pad 210152 LuxeHold 0005E Indoor Area Rug Pad 1 ft. 10 in. X 3 ft. 8 in. (L0005E056112ST)
- SPHINX BY ORIENTAL WEAVERS Oriental Weavers Amelia 6993Y 5x8 Rectangle - Beige/ Brown-Polypropylene (A6993Y152230ST)
- GLITZY RUGS 10 x 10 ft. Hand Tufted Geometric Wool Round Area Rug, Multi Color (UBSK00547T0000B13)
- Sphinx By Oriental Weavers Decorative Rugs