Shop All Decorative Rugs
Sphinx By Oriental Weavers
Oriental Weavers Meridian 1295R 2x3 Rectangle - Red/ Ivory-Polypropylene
Mfr # M1295R056086ST
Zoro # G303745704
$38.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sphinx By Oriental Weavers
- MFR # M1295R056086ST
- Zoro # G303745704
- UPC # 748679439799
- Country of Origin China
- Category Decorative Rugs
Description
Oriental Weavers offer high quality machine-woven carpets. Our vision is to enhance our lifestyle. Our tomorrow’s homes will require ever-fashionable and inspired floor coverings with distinctive characters at affordable costs. We are focused and concentrating on innovation in technology and design. We are renowned for our high quality and beauty of our skilled production. We specialize in producing reliable and durable rugs.
Features- Meridian 1295R Rectangle Rug
- Indoor/Outdoor
- Machine-woven
- Collection: Meridian
- Color: Red & Ivory
- Size: 1' 10" x 2' 10"
- Shape: Rectangle
- Meterial: Polypropylene
- Weight: 2.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MANTUA Twin Cottage Style Headboard, Ebony (HB33-CE)
- FLASH FURNITURE 8" Hybrid Mattress, Full Mattress in a Box (CL-E238-B-F-GG)
- VOLLRATH Handle Assembly Chafer Cover (46849)
- KENNEY MFG Medium Weight PEVA Shower Curtain Liner, 70" W x 72" H, Clear (KN61443)
- SPHINX BY ORIENTAL WEAVERS Oriental Weavers Ariana 213G8 4x6 Rectangle - Green/ Ivory-Polypropylene (A213G8120180ST)
- SPHINX BY ORIENTAL WEAVERS Oriental Weavers Sedona 6357A 6x9 Rectangle - Beige/ Orange-Nylon/PolyP (S6357A200290ST)
- SPHINX BY ORIENTAL WEAVERS Rug Pad 210152 LuxeHold 0005E Indoor Area Rug Pad 1 ft. 10 in. X 3 ft. 8 in. (L0005E056112ST)
- SPHINX BY ORIENTAL WEAVERS Rug, Montego 6996C 3x5 Rectangle - Green/ Blue-Polypropylene (M6996C073135ST)
- SPHINX BY ORIENTAL WEAVERS Rug, Lanai 525X5 3x5 Rectangle - Beige/ Black-Polypropylene (L525X5073135ST)
- SPHINX BY ORIENTAL WEAVERS Area Rugs, Hudson 087I1 4X6 Rectangle - Beige/ Green-Polypropylene (H087I1117165ST)
- LIVABLISS Lavadora LVR-2335 Machine Washable Area Rug (LVR2335-2773)
- Sphinx By Oriental Weavers Decorative Rugs