Oriental Weavers Lanai 525D7 2x8 Rectangle - Beige/ Brown-Polypropylene
Mfr # L525D7068230ST
Zoro # G203780911
Product Information
- Brand Sphinx By Oriental Weavers
- MFR # L525D7068230ST
- Zoro # G203780911
- UPC # 748679223411
- Country of Origin China
- Category Decorative Rugs
Description
Nothing can pull a room together better than the right area rug. A versatile design element and natural focal point, area rugs set the mood and character of any space with a warm, inviting feeling that also serves as a comfortable, quiet oasis on top of hard surface flooring. Portable, easy to care for and available in a wealth of shapes and sizes, Oriental Weavers area rugs can help create the perfect feel and fit for any room in your home.
Give your outdoor space an added comfort underfoot all while standing up to Mother Nature. Extremely durable, low maintenance and beautiful, all-weather outdoor rugs are the perfect addition for any patio, deck or porch.
- Primary Material - Polypropylene
- Secondary Material - Cotton, Jute
- Pile Height - 0.2 in.
- Primary Color - Beige
- Secondary Color - Brown
- Style - Transitional
- Construction - Machine-made Woven
- Pattern Name - Lanai Outdoor
- Shape - Runner
- Uses - Indoor, Outdoor
- Type - Area Rug
- Size - 2 ft. 3 in. x 7 ft. 6 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMG 2 in. x 12 ft. Gold & Silver Garland- pack of 6 (OM1491960)
- ELECTRIDUCT Clip-It Strip 12" Magnetic Note and Paper Holder- Aluminum (HM-CSA-12)
- SMEAD Cascading Wall Organizer, 14 1/4 x 33, Letter, Gray w/6 Color Pockets (92060)
- FLASH FURNITURE Gray LeatherSoft Office Chair with Chrome Arms (GO-21111B-GY-CHR-GG)
- SPHINX BY ORIENTAL WEAVERS Area Rugs, Caspian 859D6 8X11 Rectangle - Brown/ Green-Polypropylene (C859D6240330ST)
- SPHINX BY ORIENTAL WEAVERS Oriental Weavers Aniston 27110 5x8 Rectangle - Gold/ Gold-100% Wool (A27110152244ST)
- SPHINX BY ORIENTAL WEAVERS Oriental Weavers Riviera 4589P 5x8 Rectangle - Grey/ Ivory-Polypropylene (R4589P160230ST)
- SPHINX BY ORIENTAL WEAVERS Rug, Karavia 2160X 8x11 Rectangle - Sand/ Sand-Polypropylene (K2160X240330ST)
- SPHINX BY ORIENTAL WEAVERS Area Rugs, Hudson 087I1 4X6 Rectangle - Beige/ Green-Polypropylene (H087I1117165ST)
- SPHINX BY ORIENTAL WEAVERS Area Rugs, Caspian 859J6 3X5 Rectangle - Ivory/ Green-Polypropylene (C859J6073135ST)
- SAFAVIEH Kids Hand Tufted Medium Rectangle RugIvory & Multi Color 6 x 9 ft. (SFK909A-6)
- Sphinx By Oriental Weavers Decorative Rugs