Shop All Decorative Rugs
Sphinx By Oriental Weavers
Oriental Weavers Hudson 2544B 2x8 Rectangle - Brown/ Black-Polypropylene
Mfr # H2544B058230ST
Zoro # G103701481
product price: $98.85
/ea
Free Shipping & Returns
$98.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sphinx By Oriental Weavers
- MFR # H2544B058230ST
- Zoro # G103701481
- Country of Origin China
- Category Decorative Rugs
Description
Affordable elegance at its best, Hudson pairs sophisticated, traditional to casual designs with modern colorways, including true red and pure ivory, as well as organic hues of green, blue, and terra cotta. Machine woven of heat-set polypropylene, Hudson is rich in style and value.
Style: Contemporary.
Primary Colors: Brown and Black.
Material: Polypropylene.
Machine Made.
Size: 1'10" x 7'6".
Area Rug.
Shape: Runner.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Mesh Contemporary Chair, 18" to 23", Adjustable Arms, Dark Gray (HL-0001-DK-GY-GG)
- INVISIDOOR Secret Book Latch for InvsiDoor Bookcase (ID.LATCH-BOOK.08)
- INFINITY INSTRUMENTS Orbis Black All Weather Clock - 14" Round World Map, Built-in Thermometer, Indoor/Outdoor (20178BK)
- ZORO SELECT 12-1/8" Analog Quartz Atomic Wall Clock, Black (2CJA3)
- SPHINX BY ORIENTAL WEAVERS Oriental Weavers Generations 544X1 3x5 Rectangle - Red/ Beige-Polypropylene (G544X1068135ST)
- SPHINX BY ORIENTAL WEAVERS Oriental Weavers Sedona 6357A 6x9 Rectangle - Beige/ Orange-Nylon/PolyP (S6357A200290ST)
- SPHINX BY ORIENTAL WEAVERS Area Rugs, Caspian 859D6 6X9 Rectangle - Brown/ Green-Polypropylene (C859D6200290ST)
- SPHINX BY ORIENTAL WEAVERS Rug Pad 210152 LuxeHold 0005E Indoor Area Rug Pad 1 ft. 10 in. X 3 ft. 8 in. (L0005E056112ST)
- SPHINX BY ORIENTAL WEAVERS Area Rugs, Caspian 859D6 8X11 Rectangle - Brown/ Green-Polypropylene (C859D6240330ST)
- SPHINX BY ORIENTAL WEAVERS Area Rugs, Hudson 087I1 4X6 Rectangle - Beige/ Green-Polypropylene (H087I1117165ST)
- SAFAVIEH 5 x 8 ft. Medium Rectangle Traditional Antiquity- Charcoal Hand Tufted Rug (AT52K-5)
- Sphinx By Oriental Weavers Decorative Rugs