Shop All Decorative Rugs
Sphinx By Oriental Weavers
Oriental Weavers Emerson 1999A 8x10 Rectangle - Brown/ Green-Polypropylene
Mfr # E1999A240305ST
Zoro # G003701642
Free Shipping & Returns
$733.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sphinx By Oriental Weavers
- MFR # E1999A240305ST
- Zoro # G003701642
- UPC # 748679277483
- Country of Origin China
- Category Decorative Rugs
Description
Nothing can pull a room together better than the right area rug. A versatile design element and natural focal point, area rugs set the mood and character of any space with a warm, inviting feeling that also serves as a comfortable, quiet oasis on top of hard surface flooring.Portable, easy to care for and available in a wealth of shapes and sizes, Oriental Weavers area rugs can help create the perfect feel and fit for any room in your home.
Features- Type - Area Rugs
- Primary Material - Polypropylene
- Secondary Material - Polyester/Jute
- Primary Color - Brown
- Secondary Color - Green
- Style - Transitional
- Construction - Machine-made Woven
- Pattern Name - Emerson Botantical
- Shape - Rectangle
- Size - 7 ft. 10 in. x 10 ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cart with Cabinet, 37-3/16 in. H, Black (45NP02)
- 1888 MILLS Sheet Top Satin Stripe Queen, 12PK (NMJS96120-BYSS)
- KENNEY MFG Kenney Adler 5/8" Indoor/Outdoor Rust-Resistant Wrap Around Curtain Rod, 28-48", Brushed Nickel (KN90020)
- FLASH FURNITURE 12" Hybrid Mattress, Twin Mattress in a Box (CL-E230P-R-T-GG)
- SPHINX BY ORIENTAL WEAVERS Oriental Weavers Generations 544X1 3x5 Rectangle - Red/ Beige-Polypropylene (G544X1068135ST)
- SPHINX BY ORIENTAL WEAVERS Rug Pad 210152 LuxeHold 0005E Indoor Area Rug Pad 1 ft. 10 in. X 3 ft. 8 in. (L0005E056112ST)
- SPHINX BY ORIENTAL WEAVERS Rug, Lanai 525X5 3x5 Rectangle - Beige/ Black-Polypropylene (L525X5073135ST)
- SPHINX BY ORIENTAL WEAVERS Area Rugs, Hudson 087I1 4X6 Rectangle - Beige/ Green-Polypropylene (H087I1117165ST)
- SPHINX BY ORIENTAL WEAVERS Oriental Weavers Bali 8424J 4x6 Rectangle - Ivory/ Gold-Polypropylene (B8424J110170ST)
- SPHINX BY ORIENTAL WEAVERS Oriental Weavers Ariana 113B2 2x3 Rectangle - Blue/ Red-Polypropylene (A113B2060090ST)
- SAFAVIEH 6 x 6 ft. Square Braided- Black and Grey Hand Made Rug (BRD311A-6SQ)
- Sphinx By Oriental Weavers Decorative Rugs