Shop All Decorative Rugs
Sphinx By Oriental Weavers
Oriental Weavers Caspian 3331L 8' Round Round - Blue/ Blue-Polypropylene
Mfr # C3331L240RDST
Zoro # G503780895
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sphinx By Oriental Weavers
- MFR # C3331L240RDST
- Zoro # G503780895
- Country of Origin China
- Category Decorative Rugs
Description
Caspian is a striking new indoor/outdoor collection in trend-forward shades of indigo and Mediterranean blue and bright lime green. Simple and sophisticated patterns come alive with tons of texture and pops of bright color. It is a collection of high-style and high durability rugs that are perfect for the outdoors or for any room in the home. Machine made of 100% polypropylene.
Area Rug.
Primary Colors: Blue and Blue.
Material: Polypropylene.
Machine Made.
Size: 7'10".
Shape: Round.
Style: Casual.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOMELEGANCE Mandan Night Stand (1910-4)
- NUDELL Award-A-Plaque Walnut (18811M)
- COVER BONANZA Indoor Recliner Slipcover, Navy/Tan, 23"Wx21"Dx35"H (51-008-015501-EC)
- BAXTON STUDIO Edeline Hollywood Regency Glamour Style Mirrored 3-Drawer Chest (136-7485)
- SPHINX BY ORIENTAL WEAVERS Rug, Montego 6996C 3x5 Rectangle - Green/ Blue-Polypropylene (M6996C073135ST)
- SPHINX BY ORIENTAL WEAVERS Rug Pad 210152 LuxeHold 0005E Indoor Area Rug Pad 1 ft. 10 in. X 3 ft. 8 in. (L0005E056112ST)
- SPHINX BY ORIENTAL WEAVERS Area Rugs, Caspian 859D6 6X9 Rectangle - Brown/ Green-Polypropylene (C859D6200290ST)
- SPHINX BY ORIENTAL WEAVERS Rug, Karavia 2160X 8x11 Rectangle - Sand/ Sand-Polypropylene (K2160X240330ST)
- SPHINX BY ORIENTAL WEAVERS Oriental Weavers Aniston 27110 5x8 Rectangle - Gold/ Gold-100% Wool (A27110152244ST)
- SPHINX BY ORIENTAL WEAVERS Oriental Weavers Bali 4904W 3x5 Rectangle - Ivory/ Grey-Polypropylene (B4904W073135ST)
- FLASH FURNITURE Red 6' x 9' Distressed Abstract Area Rug (OKR-RG1100-69-RD-GG)
- Sphinx By Oriental Weavers Decorative Rugs