Oriental Weavers Caspian 3066V 2x4 Rectangle - Brown/ Blue-Polypropylene
Mfr # C3066V055115ST
Zoro # G503781182
Product Information
- Brand Sphinx By Oriental Weavers
- MFR # C3066V055115ST
- Zoro # G503781182
- UPC # 748679321964
- Country of Origin China
- Category Decorative Rugs
Description
Nothing can pull a room together better than the right area rug. A versatile design element and natural focal point, area rugs set the mood and character of any space with a warm, inviting feeling that also serves as a comfortable, quiet oasis on top of hard surface flooring. Oriental Weavers area rugs can help create the perfect feel and fit for any room in your home.
Give your outdoor space an added comfort underfoot all while standing up to Mother Nature. Extremely durable, low maintenance and beautiful, all-weather outdoor rugs are the perfect addition for any patio, deck or porch.
- Style - Indoor / Outdoor
- Shape - Rectangle
- Type - Area Rugs
- Primary Material - Polypropylene
- Secondary Material - Polyproplyene
- Primary Color - Brown
- Secondary Color - Blue
- Pile Height - 0.16 in.
- Construction - Machine - Made Woven
- Pattern Name - Caspian Geometric
- Dimension - 1 ft. 9 in. X 3 ft. 9 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHIRLPOOL Front Load Washer Door Latch Assembly (8181651)
- KENNEY MFG 72 in H X 42 in W Clear Shower Curtain Liner PEVA (KN61147)
- BUSH IND Bush Furniture Bookshelf with 5 Shelves - 36inW - Hansen Cherry - Series C Elite (SRE221HC)
- OFFICESOURCE Storage & Wardrobe Cabinets Storage Cabinet (PL151CH)
- SPHINX BY ORIENTAL WEAVERS Oriental Weavers Casablanca 4444A 6x9 Rectangle - Mink/ Multi-Nylon/PolyP (C4444A200290ST)
- SPHINX BY ORIENTAL WEAVERS Area Rugs, Caspian 859D6 8X11 Rectangle - Brown/ Green-Polypropylene (C859D6240330ST)
- SPHINX BY ORIENTAL WEAVERS Area Rugs, Hudson 087I1 4X6 Rectangle - Beige/ Green-Polypropylene (H087I1117165ST)
- SPHINX BY ORIENTAL WEAVERS Rug, Montego 6996C 3x5 Rectangle - Green/ Blue-Polypropylene (M6996C073135ST)
- SPHINX BY ORIENTAL WEAVERS Oriental Weavers Sedona 6357A 6x9 Rectangle - Beige/ Orange-Nylon/PolyP (S6357A200290ST)
- SPHINX BY ORIENTAL WEAVERS Oriental Weavers Pasha 5991D 4x6 Rectangle - Ivory/ Grey-Polypropylene (P5991D117165ST)
- DYNAMIC RUGS Dynamic Rugs CC7103555190 6 ft. 7 in. x 9 ft. 6 in. Castilla 3555 Area Rug; 190 Ivory & Grey (CC7103555190)
- Sphinx By Oriental Weavers Decorative Rugs