Shop All Decorative Rugs
Sphinx By Oriental Weavers
Oriental Weavers Caspian 3065Y 2x8 Rectangle - Ivory/ Green-Polypropylene
Mfr # C3065Y068230ST
Zoro # G903780914
$51.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sphinx By Oriental Weavers
- MFR # C3065Y068230ST
- Zoro # G903780914
- Country of Origin China
- Category Decorative Rugs
Description
Caspian is a striking new indoor/outdoor collection in trend-forward shades of indigo and Mediterranean blue and bright lime green. Simple, sophisticated patterns come alive with tons of texture and pops of bright color. It is a collection of high-style, high durability rugs that are perfect for the outdoors or for any room in the home. Machine made of 100% polypropylene.
Primary Colors: Ivory and Green.
Material: Polypropylene.
Machine Made.
Size: 2' 3" x 7' 6".
Style: Casual.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE RIDGE ERGONOMICS Bench Stool, Med, Vin, Bk, BF, Casters, BLK (BR-VMBST-RG-T0-BF-RC-8540)
- TRADEMARK FINE ART Sylvie Demers 'Ce Doux Matin' Canvas Art, 16x24 (ALI15243-C1624GG)
- BETTER LIVING Trio 14.7 Wall Mount Touch Free Liquid Shampoo/Soap Dispenser (76334-1)
- LORELL CHAIR, MID, SOHO MESH BACK (LLR83307)
- SPHINX BY ORIENTAL WEAVERS Oriental Weavers Sedona 6357A 6x9 Rectangle - Beige/ Orange-Nylon/PolyP (S6357A200290ST)
- SPHINX BY ORIENTAL WEAVERS Area Rugs, Caspian 859D6 8X11 Rectangle - Brown/ Green-Polypropylene (C859D6240330ST)
- SPHINX BY ORIENTAL WEAVERS Area Rugs, Windsor 23108 2X8 Rectangle - Blue/ Ivory-100% Wool (W23108069244ST)
- SPHINX BY ORIENTAL WEAVERS Oriental Weavers Pasha 5991D 4x6 Rectangle - Ivory/ Grey-Polypropylene (P5991D117165ST)
- SPHINX BY ORIENTAL WEAVERS Oriental Weavers Amelia 6993Y 5x8 Rectangle - Beige/ Brown-Polypropylene (A6993Y152230ST)
- SPHINX BY ORIENTAL WEAVERS Oriental Weavers Bali 8424J 4x6 Rectangle - Ivory/ Gold-Polypropylene (B8424J110170ST)
- SAFAVIEH 8 x 10 ft. Micro-Loop Rectanglar Handmade Wool Rug Blue & Ivory (MLP539M-8)
- Sphinx By Oriental Weavers Decorative Rugs