Shop All Decorative Rugs
Sphinx By Oriental Weavers
Oriental Weavers Brentwood 091D9 10x13 Rectangle - Tan/ Beige-Polypropylene
Mfr # B091D9300390ST
Zoro # G403745239
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$705.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sphinx By Oriental Weavers
- MFR # B091D9300390ST
- Zoro # G403745239
- UPC # 748679435074
- Country of Origin China
- Category Decorative Rugs
Description
The Brentwood collection features a wide assortment of area rugs ranging from traditional to contemporary styles. Although the aesthetic of the line varies greatly, the compilation is unified by its cool, subdued color palette. Sleek and sophisticated, the line is based on a range of soft, elegant neutral hues like light ivory, warm taupe, silvery sage, desert clay and deep charcoal.
Features- Brentwood 091D9 Rectangle Rug
- Collection: Brentwood
- Color: Tan & Beige
- Size: 9' 10" x 12' 10"
- Shape: Rectangle
- Weight: 42.7 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HIRSH 15" W 3 Drawer Desk Pedestal, Light Gray (18576)
- ALERA Return, Bridge, 42x23.5, Espresso (VA354224ES)
- MONARCH SPECIALTIES Accent Table - 22"H / Dark Taupe / Black Metal (I 2083)
- OSBORNE WOOD PRODUCTS 26 x 2 3/8 26" Table Slide (26" Opening) in Soft Maple PR (9062M)
- SPHINX BY ORIENTAL WEAVERS Oriental Weavers Meridian 9650B 2x3 Rectangle - Navy/ Green-Polypropylene (M9650B056086ST)
- SPHINX BY ORIENTAL WEAVERS Area Rugs, Caspian 859J6 3X5 Rectangle - Ivory/ Green-Polypropylene (C859J6073135ST)
- SPHINX BY ORIENTAL WEAVERS Rug Pad 209682 Sure Grip 0001C Indoor Area Rug Pad 1 ft. 11 in. X 7 ft. 6 in. (S0001C059229ST)
- SPHINX BY ORIENTAL WEAVERS Oriental Weavers Aniston 27110 5x8 Rectangle - Gold/ Gold-100% Wool (A27110152244ST)
- SPHINX BY ORIENTAL WEAVERS Oriental Weavers Ariana 113B2 2x3 Rectangle - Blue/ Red-Polypropylene (A113B2060090ST)
- SPHINX BY ORIENTAL WEAVERS Oriental Weavers Ariana 213G8 4x6 Rectangle - Green/ Ivory-Polypropylene (A213G8120180ST)
- LIVABLISS Brooklyn BRO-2304 Handmade Area Rug (BRO2304-8RD)
- Sphinx By Oriental Weavers Decorative Rugs