Oriental Weavers Bali 5863N 3x5 Rectangle - Grey/ Gold-Polypropylene
Mfr # B5863N073135ST
Zoro # G503784084
Product Information
- Brand Sphinx By Oriental Weavers
- MFR # B5863N073135ST
- Zoro # G503784084
- UPC # 748679352364
- Country of Origin China
- Category Decorative Rugs
Description
Nothing can pull a room together better than the right area rug. A versatile design element and natural focal point, area rugs set the mood and character of any space with a warm, inviting feeling that also serves as a comfortable, quiet oasis on top of hard surface flooring.Oriental Weavers area rugs can help create the perfect feel and fit for any room in your home.
Give your outdoor space an added comfort underfoot all while standing up to Mother Nature. Extremely durable, low maintenance and beautiful, all-weather outdoor rugs are the perfect addition for any patio, deck or porch.
- Shape - Rectangle.
- Primary Material - Polypropylene.
- Secondary Material - Cotton/Jute.
- Primary Color - Grey.
- Secondary Color - Gold.
- Style - Outdoor.
- Construction - Machine-made Woven.
- Pattern Name - Bali Floral.
- Size - 2 ft. 5 in. x 4 ft. 5 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYRAMID 11-1/8" Digital Wireless Digital Timer Wall Clock, Black (9D26BRCT)
- REGENCY Kee Square & Round Tables, 48 W, 48 L, 29 H, Wood, Metal Top, Ash Grey (TB4848AGBPBK)
- HASTINGS HOME Hastings Home Nautical Americana Quilt Set-Twin XL (642475GNU)
- REGENCY Rectangle Kobe Training Tables, 60 X 24 X 29, Wood, Metal Top, Grey (MKTRCT6024GY)
- SPHINX BY ORIENTAL WEAVERS Oriental Weavers Bali 4904W 3x5 Rectangle - Ivory/ Grey-Polypropylene (B4904W073135ST)
- SPHINX BY ORIENTAL WEAVERS Oriental Weavers Pasha 5991D 4x6 Rectangle - Ivory/ Grey-Polypropylene (P5991D117165ST)
- SPHINX BY ORIENTAL WEAVERS Area Rugs, Caspian 859D6 8X11 Rectangle - Brown/ Green-Polypropylene (C859D6240330ST)
- SPHINX BY ORIENTAL WEAVERS Oriental Weavers Sedona 6357A 6x9 Rectangle - Beige/ Orange-Nylon/PolyP (S6357A200290ST)
- SPHINX BY ORIENTAL WEAVERS Area Rugs, Windsor 23108 2X8 Rectangle - Blue/ Ivory-100% Wool (W23108069244ST)
- SPHINX BY ORIENTAL WEAVERS Oriental Weavers Ariana 213G8 4x6 Rectangle - Green/ Ivory-Polypropylene (A213G8120180ST)
- SAFAVIEH 6 ft.-7 in. x 6 ft.-7 in. Beach House Square Rug - Light Grey & Charcoal (BHS222F-7SQ)
- Sphinx By Oriental Weavers Decorative Rugs