Shop All Tool Storage Accessories
Spg-International Ltee
(HBB-2600RD) 26" Metal Hand Box*
Mfr # INB522
Zoro # G402122192
product price: $62.35
/ea
$62.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spg-International Ltee
- MFR # INB522
- Zoro # G402122192
- UPC # 571892052205
- Country of Origin China
- Category Tool Storage Accessories
Details
Item | (HBB-2600RD) 26" Metal Hand Box* |
Material | Metal |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTCOTT Protractors, 3 1/2" 360 Protractor (255)
- STARRETT Bi-Metal Fast Cut Hole Saw 2-1/8" (54mm) (DCH0218-G)
- RIDGID Block, Position C (92792)
- TEKTON 1-3/4 Inch Combination Wrench (WCB23044)
- HANSEN GLOBAL 3-Piece Metric Socket Tray Set (9302)
- SK PROFESSIONAL TOOLS Modular Stacking Storage Unit (SK03103)
- METABO METABOX TROLLEY (626894000)
- 5S SUPPLIES Tool Box Foam Insert 2 Color 10.750in x 18.25in Black Top / Red Bottom (TSF-1018-BLKRD)
- 5S SUPPLIES Tool Box Foam Insert 2 Color 24.50in x 28.75in Black Top / Red Bottom (TSF-2428-BLKRD)
- BK RESOURCES 5 Slot Utility Tool Holder with 6 Plastic Hooks (BK-UTH-5)
- VANTAGE 84 In. x 22 In. tool Box Drawer Liner (V13966)
- Spg-International Ltee Tool Storage Accessories