Shop All Tool Storage Accessories
Spg-International Ltee
(HBB-1900SP) 19" Metal Hand Box*
Mfr # INB528
Zoro # G902121961
product price: $34.55
/ea
$34.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spg-International Ltee
- MFR # INB528
- Zoro # G902121961
- UPC # 571892052809
- Country of Origin China
- Category Tool Storage Accessories
Details
Item | (HBB-1900SP) 19" Metal Hand Box* |
Material | Metal |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Screwdriver Bit Set, 7 No. of Pieces (IWAF21HEX7)
- MAYHEW Slotted and Screwdriver Set, 6pcs (27021LT)
- URREA Obstruction Wrenches (Set of 5 pieces), metric. (1700CM)
- WESTWARD 6 1/4 in Wire Stripper 20 to 10 AWG (1YNA1)
- UWS UWS KEYCH502 Replacement Keys - 2-Pack (KEYCH502)
- TEKTON 1/4" Drive Twist Lock Socket Clip Set (OSC00005)
- ERGODYNE Gray Tool Roll-Up (5870)
- LISLE TOOL HOLD 13" MAGNETIC 1# (LI21300)
- URREA Shelf with paper towel holder HD series, 11 lb loading capacity (HDAC4)
- BOSCH Bin Cup Set For I-BOXX-53, PCS 12 (ORG53-12)
- URREA 90° long round cabinet lock for model H41S8 (CGREF4)
- Spg-International Ltee Tool Storage Accessories