Shop All Plier Sets
Sperry Instruments
Wire Stripper, 20 to 8 AWG
Mfr # GST-70M
Zoro # G4111712
product price: $30.39
/ea
$30.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 7 in
- Color Red
- Features Snap-in Sensor Detects AC Voltage without Contacting Live Wires
- Capacity 20 to 8 AWG
- Handle Type Cushion Grip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sperry Instruments
- MFR # GST-70M
- Zoro # G4111712
- UPC # 032076069247
- Country of Origin Taiwan, Province of China
- Category Plier Sets
Dimensions
Overall Length | 7 in |
Overall Length Range | 6 - 8 in |
Minimum Wire/Cable Diameter | 22 ga |
Maximum Wire/Cable Diameter | 8 ga |
Description
Wire Stripper, Stripping Capacity - Solid Wire 10 AWG, 12 AWG, 14 AWG, 16 AWG, 18 AWG, Stripping Capacity- Stranded Wire 10 AWG, 12 AWG, 14 AWG, 16 AWG, 18 AWG, Type Multi Functional Wire Strippers, For Wire/Cable Type Solid Wire, Stranded Wire, Cutting Capacities 32 to 4 AWG, Insulated No, Adjustment Mechanism Manual, Application Crimping, Cutting, Looping, Stripping, Body Material Stainless Steel, Connectors Crimped Insulated Connectors, Noninsulated Connectors
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL & EQUIPMENT 6 in L x Metal Cutting Reciprocating Saw Blade (48-01-7184)
- STARRETT Band Saw Blade, 12 ft. L, 3/4" W, 10/14 TPI, 0.035" Thick, Bimetal, Tennax Pro Series (99571-12)
- MELIN TOOL CO CNC Countersink, HSS, 82 deg., 1/2" (HS6NC-1/2-82)
- HHIP M3.5 X 11 Screw (2100-0083)
- SPERRY INSTRUMENTS Voltage Sensing Pliers (GPT-80)
- CHANNELLOCK 8 Piece Plier Set Dipped Handle (GS-27)
- GRAY TOOLS 4 Piece General Maintenance Plier Set (B4PLS)
- DEFENSEGUARD 00 20 01 V02 6 Pc. Snap Ring Plier Set (DE286079)
- GEDORE Self-Adj Water Pump Pliers, 10", Number of Pieces: 1 (142 10 JC)
- KNIPEX Precision Electronics Pliers Set In Pouc (00 20 16 P)
- CHANNELLOCK 8 Piece Plastic Grip Professional Tool Set (TOOL ROLL-8)
- Sperry Instruments Pliers