Shop All Plier Sets
Sperry Instruments
Voltage Sensing Pliers
Mfr # GPT-80
Zoro # G4073815
original price:
$35.98
11% off
new price: $31.85
/ea
$31.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Overall Length Standard
- Color Black/Red (Handle)
- Features Ergonomic Handle
- Jaw Width 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sperry Instruments
- MFR # GPT-80
- Zoro # G4073815
- UPC # 032076069209
- Country of Origin China
- Category Plier Sets
Dimensions
Overall Length | Standard |
Jaw Width | 7/8 in |
Tip Width | 3/16 in |
Jaw Length | 2 1/2 in |
Maximum Wire Cutting Diameter | 10 ga |
Overall Length Range | 6 - 8 in |
Description
Voltage Sensing Plier, Nose Shape Needle, Jaw Bend 0 Degrees , ESD-Safe No, Overall Length 8 in, Maximum Jaw Opening 2 1/4 in, Jaw Length 2 1/2 in, Tip Width 3/16 in, Additional Tool Functions Conduit Gripper, Crimper, Cutter, Stripper, Insulated No, Non-Sparking No, Application Electrician Needs, Cutting Capacities 10 AWG, Features Ergonomic Handle, Handle Color Multicolored, Handle Style Ergonomic, Includes Volt Detection Module, Wire Cutter, Wire Stripper
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 9" 5 TPI Pruning SAWZALL Blade (5 PK) (48-00-1301)
- BN PRODUCTS USA Bolt Cutter - High Tensile 42" Bolt Cutter Capacity: 1/2” (BNBCS-42H)
- GREY PNEUMATIC SKT 1/2" DRIVE X 5/8" HEX DRIVER 6" LENG (GP29206F)
- GS TOOLING 1-9/64" TG150 Collets (334526)
- SPERRY INSTRUMENTS Wire Stripper, 20 to 8 AWG (GST-70M)
- KD Plier Snap Ring Internal (445)
- STANLEY STNLY PLIERS SET 3PK 6""L (84-114)
- CHANNELLOCK 2 Piece Griplock Plastic Grip Tongue and Groove Plier Set Ergonomic Handle (GLS-1)
- MILWAUKEE TOOL 3 pc. Comfort Grip Pliers Set (48-22-6331)
- GRAY TOOLS 3 Piece Heavy Duty Long Reach Pliers Set (81303)
- PROTO Retaining Ring Plier Set, Convertible (J360BK)
- Sperry Instruments Pliers