Shop All Clamp On Power Meters
Sperry Instruments
True RMS Clamp Meter, 10 Func., 27 Range
Mfr # DSA1020TRMS
Zoro # G6927407
Free Shipping & Returns
$320.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- AC Current Range 600A, 1000A
- Power Source (2) AAA Batteries
- Voltage Accuracy AC: 1.5%; DC: 1%
- Auto Power Off Yes
- Frequency Range 10, 100, 1000, 10K
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sperry Instruments
- MFR # DSA1020TRMS
- Zoro # G6927407
- UPC # 035632100989
- Country of Origin Thailand
- Category Clamp On Power Meters
Details
Item | True RMS Clamp Meter,10 Func.,27 Range |
AC Current Range | 600A, 1000A |
Power Source | (2) AAA Batteries |
Voltage Accuracy | AC: 1.5%; DC: 1% |
Auto Power Off | Yes |
Frequency Range | 10, 100, 1000, 10K |
Resolution | AC Voltage: 1uV; DC Voltage: 100uV ; AC Current: 100mA; DC Current: 100mA; Resistance: 100 mohm |
True RMS | Yes |
Battery Type | AAA Battery |
Includes | DSA1020TMRS True RMS 10 Function Digisnap Digital Snap-Around, Carrying Case |
AC Current Accuracy | 2% |
AC Voltage Range | 6V, 60V, 600V |
DC Current Range | 600A, 1000A |
DC Voltage Range | 600mV, 6V, 60V, 600V |
Mounting | Handheld |
Resistance Range | 600, 6K, 60K, 600K, 6M, 60M |
DC Current Accuracy | 1.5% rdg |
Overload Protection | AC Voltage: 720V AC/DC; DC Voltage: 720V AC/DC ; AC Current: 1200A AC/DC; DC Current: 1200A AC/DC; Resistance: 600V AC/DC |
Description
True RMS Clamp Meter,10 Func.,27 Range
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXTECH Multimeter, LCD, 2.3 in D, 7.3 in H (EX520A)
- DWYER INSTRUMENTS Bimetal Thermom, 3 In Dial, -58 to 302F (DBTA3901)
- TRANSFORMING TECHNOLOGIES Homogeneous Vinyl Table Mat, Blue, 1/16" x 2' x 50' (VMD2450B)
- DONALDSON Inlet Hood, Plastic, H001378 (H001378)
- SPERRY INSTRUMENTS Digital Clamp Meter, 10 Func., 400-Amp (DSA540A)
- PROSKIT AC/DC Digital Clamp Meter (MT-3109)
- ELECTRONIC SPECIALTIES 688 Premium Low Current Clamp Meter (EL688)
- SANWA Digital Clamp Meter / Multimeter (DCM60R)
- PCE INSTRUMENTS Digital Multimeter Current Clamp, with Bluetooth (PCE-DC 50)
- AMPROBE Clamp-On Power Meter, LCD, 600 kW, 600 A, Cat IV 600V, Cat III 1000V Safety Rating (ACD-50NAV)
- PCE INSTRUMENTS Three-Phase Power Clamp Meter, 600.0V True RMS value (PCE-360)
- Sperry Instruments Clamp On Power Meters