Shop All Voltage Detectors
Sperry Instruments
Receptacle Tester with GFCI, 125VAC, LED
Mfr # HGT6520
Zoro # G4015335
original price:
$21.30
20% off
new price: $16.89
/ea
$16.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 125V AC
- Frequency Range 60 Hz
- Load Current 20 A
- Indicator LED
- NEMA Plug Configuration 5-15P
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sperry Instruments
- MFR # HGT6520
- Zoro # G4015335
- UPC # 032076921866
- Country of Origin China
- Category Voltage Detectors
Dimensions
Manufacturers Warranty Length | Lifetime |
Manufacturer Warranty Length | Limited Lifetime |
Details
Item | Receptacle Tester with GFCI |
Voltage | 125V AC |
Frequency Range | 60 Hz |
Load Current | 20 A |
Indicator | LED |
NEMA Plug Configuration | 5-15P |
Voltage Drop | 0.1% to 99.9% |
Ground Impedance | 0.00 to 1.99 ohm |
Standards | cETLus |
Features | Advanced Ground Testing Circuitry Precisely Detects the Required Low Resistance Values, Bright 360 LED Indicator Light, Single LED Provides Immediate Indication of the Wiring Error |
Frequency Rating | 60 Hz |
Tester Type | GFCI Testers |
Display Type | No Display |
Alert Type | Light |
Wiring Alerts | Correct Wiring, Hot/Ground Reverse, Hot/Neutral Reverse (Reverse Polarity), Open Hot, Open Neutral |
CAT Safety Rating | CAT III 300V |
Display Screen Type | No Display |
For Voltage Range | 125V AC |
Testing Functions | Low Resistance |
Description
Receptacle Tester with GFCI, Alert Type Light, CAT Safety Rating CAT III 300V, Display Screen Type No Display, Display Type No Display, Features Advanced Ground Testing Circuitry Precisely Detects the Required Low Resistance Values, Bright 360 LED Indicator Light, Single LED Provides Immediate Indication of the Wiring Error, For Voltage Range 125V AC, Frequency Rating 60 Hz, Ground Impedance 0.00 to 1.99 ohm, Load Current 20 A, NEMA Plug Configuration 5-15P
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHCROFT Intrinsically Safe Transducer, 0 to200psi (A4SBM0242D0200#)
- NOSHOK Vacuum Gauge, 2.5" Black Steel Case, Copper Alloy Internals, 15 inH2O vac, 1/4 NPT Male Bottom Conn (25-200-15-inH2O-vac)
- MILLER ELECTRIC Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Steel, Black (GA143-03)
- DWYER INSTRUMENTS Differential pressure transmitter, range 10-0-10inwc, max. pressure 10 psig (616W-20B-LCD)
- SPERRY INSTRUMENTS GFCI with Non-Contact Voltage Tester (VD7504GFI)
- SPERRY INSTRUMENTS Voltage-Continuity Tester, 4 Range (ET6207)
- SPERRY INSTRUMENTS Non-Contact Volt Detector Adjustable (VD6509)
- SPERRY INSTRUMENTS Non-Contact Volt Detector, Flashlight (VD6508)
- SPERRY INSTRUMENTS Voltage Tester, 4-Range 80-480 VAC/DC (ET6204)
- SPERRY INSTRUMENTS Volt Check Voltage-Continuity Tester (VC61000)
- SURTEK Dc Voltage Tester 612V (107304)
- Sperry Instruments Voltage Detectors