Shop All Punch Down Tools
Sperry Instruments
Punch Down Tool, Manual, 110 and 66 Blades
Mfr # PDT-110
Zoro # G5196274
product price: $60.75
/ea
$60.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Blade Type 110
- Includes 110 Blade
- Battery Operated/Manual Manual
- Description/Special Features 110-Style Blade Used in Cat 3 and Cat 5 Terminations, 66-Style Blade Used to Terminate Phone Wiring, Constructed of Durable ABS Resin, Extra Blade Can Be Stored in Handle, Impact Adjustment with High/Low Setting Accommodates Multiple Applications, Inserts and Cuts Cable in Termination Blocks, Spring-Loaded Design Quickly and Easily Inserts and Trims Terminations
- For Use With SD-CT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sperry Instruments
- MFR # PDT-110
- Zoro # G5196274
- Country of Origin Taiwan, Province of China
- Category Punch Down Tools
Details
Item | Punch Down Tool |
Blade Type | 110 |
Includes | 110 Blade |
Battery Operated/Manual | Manual |
Description/Special Features | 110-Style Blade Used in Cat 3 and Cat 5 Terminations, 66-Style Blade Used to Terminate Phone Wiring, Constructed of Durable ABS Resin, Extra Blade Can Be Stored in Handle, Impact Adjustment with High/Low Setting Accommodates Multiple Applications, Inserts and Cuts Cable in Termination Blocks, Spring-Loaded Design Quickly and Easily Inserts and Trims Terminations |
For Use With | SD-CT |
Description
Punch Down Tool, Blade Type 110, Includes 110 Blade
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UT WIRE Compact Cord Protector and Concealer, 1.6" x 5 ft, Gray (UTW-CPM5-GY)
- MIDWEST FASTENER 1/4" x 3/8" Natural Nylon Plastic Strap 25PK (64202)
- DAYTON Raised Indicator Light, 12mm, 24V, Red (22NY90)
- SCHNEIDER ELECTRIC Legend holder 30x50mm, Harmony XB4, plastic, without legend 18x27mm, for flush mounting (ZBZ35)
- JONARD TOOLS Punchdown Tool Kit, 9 pcs. (TK-17)
- PANDUIT Identification Sleeve, 1", Yl, PK100 (NWSLC-2Y)
- KLEIN TOOLS Dura-Blade™ 66/110 Cut Punchdown Blade (VDV427-104)
- KLEIN TOOLS Impact Punchdown Tool, 66/110 Blade (VDV427-300)
- PALADIN TOOLS Punchdown - Ssp W/110 (PA3596)
- MILWAUKEE TOOL Punchdown Tool w/Extended Blade (48-22-2165)
- ECLIPSE TOOLS Punchdown 110 Tool Bundle (902-353)
- Sperry Instruments Punch Down Tools