Shop All Multi-Bit Screwdrivers
Sperry Instruments
Phillips, Robertson Square Recess, Slotted, Torx(R) Bit 11 1/2 in, Drive Size: 1/4 in, 5/16 in
Mfr # SDT-10
Zoro # G4134821
product price: $18.69
/ea
$18.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4 in, 5/16 in
- Overall Length 11 1/2 in
- Bit Style Phillips, Robertson Square Recess, Slotted, Torx(R)
- Measurement Type SAE
- Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sperry Instruments
- MFR # SDT-10
- Zoro # G4134821
- UPC # 032076069285
- Country of Origin China
- Category Multi-Bit Screwdrivers
Dimensions
Drive Size | 1/4 in, 5/16 in |
Overall Length | 11 1/2 in |
Sizes Included | Phillips: #1 + #2, Robertson Square Recess: S1 + S2, Slotted: 3/16 in + 1/4 in, Torx: T10 + T15 |
Shank Length | 3 1/2 in |
Tip Size | #1, #2, 1/4 in, 3/16 in, R1, R2, T10, T15 |
Description
The Sperry Instruments SDT-10 Multi-Bit Screwdriver is a tool that can be used with hex-lok connectors. The bit storage in the handle makes it easy to access your bits when you need them. Designed for working with hex-lok connectors, this multi-bit screwdriver has a circuit alert and an insulated comfort grip. It also comes with five different tips for use on Phillips, Robertson Square Recess, Slotted and Torx screws. These tips are available in sizes of #1, #2, 1/4 in., 3/16 in., R1, R2, T10 and T15 respectively. With its unique features like bit storage and circuit alert, the Sperry Instruments Multi-Bit Screwdriver is the ideal tool for your next project.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILTON Sledge Hammer, 14 lb., 36 In, Rubber/Steel (21436)
- KIPP Knurled Knobs in steel or stainless steel, DIN 6303, inch (K0137.1A12)
- CRAFTSMAN Wrenches, 5/8" Standard SAE Combination (CMMT44697)
- GEDORE Internal Extractor, 35-45mm (1.30/6)
- IRWIN Irwin Tools LXHT60902 8-in-1 Ratcheting Multi-bit Screwdriver (LXHT60902)
- WERA External Hexagon Bit 119 mm, Drive Size: 1/4 in , Num. of pieces:1 (05051464001)
- TEKTON 6-in-1 Phillips Driver (#1 x #2, #0 x #3, Black) (DMS14007)
- MILWAUKEE TOOL 11in1 Screwdriver SQ (48-22-2761)
- MEGAPRO Hex Bit 8 1/2 in, Drive Size: 1/4 in , Num. of pieces:8 (151HX-B)
- WESTWARD Slotted Bit 1 1/2 in, , Num. of pieces:4 (401L14)
- CRAFTSMAN Precision Multi-Bit Screwdriver Set, 14 (CMHT68004)
- Sperry Instruments Screwdrivers and Nutdrivers