Shop All Instrument Combination Kit
Sperry Instruments
Heavy-Duty Continuity Tester
Mfr # CT6101
Zoro # G6927249
$8.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (2) AAA Batteries, Flexible Lead with Insulated Alligator Clip, Pocket Clip
- Number of Batteries Included 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sperry Instruments
- MFR # CT6101
- Zoro # G6927249
- UPC # 035632064878
- Country of Origin China
- Category Instrument Combination Kit
Details
Item | Heavy-Duty Continuity Tester |
Includes | (2) AAA Batteries, Flexible Lead with Insulated Alligator Clip, Pocket Clip |
Number of Batteries Included | 2 |
Description
Heavy-Duty Continuity Tester, Includes (2) AAA Batteries, Flexible Lead with Insulated Alligator Clip, Pocket Clip, Digital Multimeter Maximum AC Current Measurement Not Applicable, Digital Multimeter Maximum AC Voltage Measurement Not Applicable, Digital Multimeter Maximum DC Current Measurement Not Applicable, Digital Multimeter Maximum DC Voltage Measurement Not Applicable, Digital Multimeter Bluetooth Compatibility Not Applicable, Clamp Meter Audible Continuity Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIC GAUGES Gauge, 2-1/2", 0-60psi, 1/4"Single Scale (S101D-254D)
- FLIR Vibration Meter, 22.6V Li-Ion (SV87-KIT)
- WINTERS Economy 2" 0-100 psi/Kpa 1/8" Npt Btm (PEM208)
- ENERPAC Pressure Gauge, 0 to 300 psi, 1/4 in NPTF, Stainless Steel, Silver (G2512L)
- FLUKE Tester Kit (Fluke-T+Pro-1AC Kit)
- EXTECH Water Damage Restoration Kit (MO280-KW)
- MILWAUKEE TOOL Electrical Combo Kit (2220-20)
- GREENLEE Electrical Test Kit (TK-30AGFI)
- AMPROBE Electrical Test Kit (PK-110)
- FLUKE Wireless HVAC System Kit (FLK-3000FC H)
- FLUKE Multimeter 289 Wireless Adapter Kit (289/FVF/IR3000/WWG)
- Sperry Instruments Instrument Combination Kit