Shop All Voltage Detectors
Sperry Instruments
GFCI with Non-Contact Voltage Tester
Mfr # VD7504GFI
Zoro # G6293150
$26.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Safety Rating Cat III 1000V
- Voltage 125V AC
- NEMA Plug Configuration 5-15P
- Ground Impedance 0.00 to 1.99 ohm
- Indicator LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sperry Instruments
- MFR # VD7504GFI
- Zoro # G6293150
- UPC # 032076922122
- Country of Origin China
- Category Voltage Detectors
Dimensions
Manufacturers Warranty Length | Lifetime |
Manufacturer Warranty Length | Limited Lifetime |
Description
Receptacle Tester with GFCI, Alert Type Light, CAT Safety Rating CAT III 1000V, Display Screen Type No Display, Display Type No Display, Features Beeping Audible Indicator Confirms Presence of Voltage, Hi-Impact ABS Housing Withstands a 10 ft Drop and Offers a 250 Pound Crush Rating, For Voltage Range 125V AC (Circuit Tester), 50 to 1,000V AC (NCV Detection), Frequency Rating 50 to 60 Hz, Ground Impedance 0.00 to 1.99 ohm, Load Current 20 A, NEMA Plug Configuration 5-15P
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCS Metal-In Static Shielding Bag, 16x20in (1001620)
- WINTERS Pressure Gauge, 0 to 200 psi, 1/4 in MNPT, Steel, Black (PEM204LF)
- FLUKE Tester, TS90 BNC (26500090)
- FLUKE Test Lead, 60 In. L, Black/Red, 1000VAC, PR (Fluke-TL27)
- SPERRY INSTRUMENTS Non-Contact Voltage, GFCI Tester Kit (STK001)
- SPERRY INSTRUMENTS Receptacle Tester with GFCI, 125VAC, LED (HGT6520)
- SPERRY INSTRUMENTS Voltage Tester, 4-Range 80-480 VAC/DC (ET6204)
- SPERRY INSTRUMENTS Volt Check Voltage-Continuity Tester (VC61000)
- SPERRY INSTRUMENTS Non-Contact Volt Detector, Flashlight (VD6508)
- SPERRY INSTRUMENTS Non-Contact Volt Detector Adjustable (VD6509)
- GB DIGITAL MULTIMETER (GDT-311)
- Sperry Instruments Voltage Detectors