Shop All Test Equipment
This Product is Discontinued
Sperry Instruments
Dual Phone Line Tester, LED w/Pocket Clip (Discontinued)
Mfr # TT6200L
Zoro # G3449704
This Product is Discontinued
Key Features
- Display Tri-color LED's Indicate Line Status
- Application Tests the Status of Single or Dual Phone Lines
- Measures Measures the Integrity of Single or Dual Telephone Lines i.e., Reverse Wiring, AC Voltage Present on the Line, Line is Dead
- Displays LED's
- Features Pocket Clip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sperry Instruments
- MFR # TT6200L
- Zoro # G3449704
- UPC # 035632065219
- Country of Origin China
- Category Test Equipment
Details
Item | Dual Telephone Line Tester |
Display | Tri-color LED's Indicate Line Status |
Application | Tests the Status of Single or Dual Phone Lines |
Measures | Measures the Integrity of Single or Dual Telephone Lines i.e., Reverse Wiring, AC Voltage Present on the Line, Line is Dead |
Displays | LED's |
Features | Pocket Clip |
Connector Type | RJ11 |
Adapter Type | 2.75 in Flexible Lead with Standard RJ11 Phone Plug |
Standards | CE, cULus |
Line Polarity Indicator | Reverse Wiring Indicator |
Description
Dual Telephone Line Tester, Connector Type RJ11, Features Pocket Clip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.