Shop All Digital Multimeters
Sperry Instruments
Digital Multimeter, 600 Max. AC Volts, 600 Max. DC Volts, No Range Max. AC Amps
Mfr # SDMM10000R
Zoro # G9534598
original price:
$67.69
17% off
new price: $55.75
/ea
$55.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Instrument Counts 20,000
- Basic DC Accuracy +/-1.20% of Reading + 3 Digits
- Instrument Safety Rating CAT III 600V
- Max. AC Volts 600
- Max. DC Volts 600
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sperry Instruments
- MFR # SDMM10000R
- Zoro # G9534598
- UPC # 035632200894
- Country of Origin China
- Category Digital Multimeters
Dimensions
Manufacturers Warranty Length | Lifetime |
Battery Size | LR44 |
Overall Width | 2 in |
Depth | 0.5 in |
Overall Height | 4.4 in |
Description
Digital Multimeter, Audible Continuity Yes, Basic DC Voltage Accuracy +/-1.20 Percent of Reading +3 Digits, Data Hold Yes, Instrument Safety Rating CAT III 600V, Maximum AC Voltage Measurement 600 V, Maximum DC Voltage Measurement 600 V, Instrument Counts 20,000, Special Features Free Downloadable App, Supports IOS Version 6.0 and Later Versions and Android 4.2 and Later, Calibration Certificate Included No, Multimeter Style Pocket, Parameters Measured AC Voltage, DC Voltage, Resistance
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKYSCAN AC Adaptor, Weather Monitor (SKAC)
- DAYTON Humidity Sensor (GGS_81480)
- REED INSTRUMENTS Sound Level Meter and Calibrator Kit (R8050 and R8090) (R8050-KIT)
- EXTECH Kelvin Test Leads for UM200 (UM200-KTL)
- SPERRY INSTRUMENTS Seven Function Auto Ranging Digital Mult (DM6260)
- SPERRY INSTRUMENTS Digital Multimeter, True RMS, 10 Func. (DM6650T)
- SPERRY INSTRUMENTS Eight Function Auto Ranging Digital Mult (DM6410)
- EXTECH Digital Multimeter, 1,000 Max. AC Volts, 1,000 Max. DC Volts, 20 Max. AC Amps, 20 Max. DC Amps (EX530)
- AMPROBE Digital Multimeter, 600 Max. AC Volts, 600 Max. DC Volts, 10 Max. AC Amps, 10 Max. DC Amps (DM73C)
- TRIPLETT Benchtop Digital Multimeter, 750V AC, 10 A (MM750B)
- FLUKE Digital Multimeter, 1,000 Max. AC Volts, 1,000 Max. DC Volts, 10 Max. AC Amps, 10 Max. DC Amps (FLUKE-27 II)
- Sperry Instruments Digital Multimeters