Shop All Safety Glasses
Sperian By Honeywell
XV100 LIGHTWEIGHT SAFETY EYEWEAR, ANTI-SCRATCH/HARD COAT CLEAR LENS, FRAMELESS/WRAPAROUND FROSTED CL
Mfr # XV107
Zoro # G508671181
Sold in multiples of 10 for $24.50
$24.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Color Clear | Gray | Silver Mirror
- Frame Color Clear Frosted | Gray Frosted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sperian By Honeywell
- MFR # XV107
- Zoro # G508671181
- UPC # 40025001989
- Country of Origin China
- Category Safety Glasses
Details
Lens Color | Clear | Gray | Silver Mirror |
Frame Color | Clear Frosted | Gray Frosted |
Description
Sperian by Honeywell Safety Eyewear, Lightweight, Series: XV100, Universal Size, Anti-Scratch/Hard Coat Lens Coating, Clear Lens, Frameless/Wraparound Frame, Frosted Clear Frame, Polycarbonate Frame, Polycarbonate Lens, 99.9% UV Protection, Skull Wrap Temple, Specifications Met: ANSI Z87.1-2010.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUTUAL INDUSTRIES Stake Whiskers, 6", Glo orange, 500c (15900-145)
- CONDOR OUTDOOR PRODUCTS SUMMIT SOFTSHELL JACKET, BLACK, XXL (602-002-XXL)
- PANDUIT Safety Marker Book, "Danger High Voltage" - 30 markers/book (PSSB-13)
- HONEYWELL Cut Resistant Coated Gloves, 3 Cut Level, Nitrile/Polyurethane, L, 1 PR (NFD20B/9L)
- SPERIAN BY HONEYWELL Safety Glasses, Clear No - Antifog Coating (A700)
- SPERIAN BY HONEYWELL Vapor Protective Eyewearclear Anti-Fog (812-11150905)
- PROGUARD Safety Eyewear, Wraparound Lens, 144/CT, Clear, PK12 (PGD8010CT)
- SAFETY WORKS Gls Safety Blk/Gry Nuevo Wrap (10105403)
- HONEYWELL UVEX Safety Glasses, SCT-Gray Anti-Fog, Hydrophilic, Hydrophobic, Scratch-Resistant (S2605HS)
- HONEYWELL UVEX Safety Glasses, Gray Anti-Fog (A806)
- ERB SAFETY Safety Glasses, Clr Frame, Clr, Anti-Fog, Clear Anti-Fog, Scratch-Resistant (15656)
- Sperian By Honeywell Safety Glasses