Shop All Cut-Resistant Gloves
Sperian By Honeywell
WHITING + DAVIS UNISEX MESH GLOVES, 2XS, SS, STRAP WITH DOME FASTENER CUFF, RESISTS: ABRASION, CUT A
Mfr # A515XXS D
Zoro # G808830240
product price: $203.99
/ea
Free Shipping & Returns
$203.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sperian By Honeywell
- MFR # A515XXS D
- Zoro # G808830240
- UPC # 801462012897
- Country of Origin Slovakia
- Category Cut-Resistant Gloves
Description
Sperian by Honeywell Whiting + Davis Mesh Gloves, Unisex, Series: A515 D, 2XS Size, Stainless Steel, Gray, Ambidextrous/Full Finger/Reversible Style, Strap with Dome Fastener Cuff, Resists: Abrasion, Cut and Puncture.Stainless steel mesh gloves offer the ultimate in cut protection. Honeywell mesh gloves are made of corrosion resistant, stainless steel rings that are individually welded for maximum strength, flexibility and durability. Metal mesh gloves are hygienic and easily sanitized - our rings resist process fats and oils and clean up simply with hot water and soap.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Hot 3257 Misc Dot Placard Sign, Pk50, Material: Unrippable Vinyl (DL85BUV50)
- WEARWELL 12 ft. L x PVC Surface With PVC Sponge, 15/16" Thick (495)
- DUPONT Hooded Chemical Resistant Coveralls, 12 PK, White, Tychem(R) 4000, Zipper (SL122BWHMD0012BN)
- ANSELL Coveralls, 6 PK, Green, Non-Woven Laminate, Zipper (GR40-T-92-111-06)
- SPERIAN BY HONEYWELL Gray Large Cut Resistant Glove (5962L DP)
- BDG 13 Gauge Seamless Knit Needlestick Resist Black Nitrile Foam, Size XL (10) (99-1-9630-10)
- CONDOR Cut Resistant Coated Gloves, A4 Cut Level, Nitrile, L, 1 PR (21AH87)
- ANSELL Cut Resistant Glove, Knitted, Size 7, PR (11-571)
- MCR SAFETY Cut Resistant Coated Gloves, A2 Cut Level, Foam Nitrile, L, 1 PR (92723NFL)
- SUPERIOR GLOVE Blended 10Ga Hp Fibers Lge (S10SXB/L)
- TILSATEC Glove, Hi Viz, Cut Resist, Leather, L, PR (TTP230KG-9)
- Sperian By Honeywell Cut-Resistant Gloves