Shop All Cut-Resistant Gloves
Sperian By Honeywell
WHITING + DAVIS ULTRA-GUARD FULLY ENCLOSED REVERSIBLE CUT RESISTANT GLOVES, XL, SS, MID CUFF, RESIST
Mfr # 525XL SC
Zoro # G908745833
product price: $410.99
/ea
Free Shipping & Returns
$410.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sperian By Honeywell
- MFR # 525XL SC
- Zoro # G908745833
- UPC # 801462138047
- Country of Origin Slovakia
- Category Cut-Resistant Gloves
Description
Sperian by Honeywell Whiting + Davis Cut Resistant Gloves, Fully Enclosed Reversible, Series: Ultra-Guard, XL Size, Stainless Steel, Green/Silver, Ambidextrous Style, Unlined Lining, Mid Cuff, Resists: Abrasion, Cut and Puncture.Stainless steel mesh gloves offer the ultimate in cut protection. Honeywell mesh gloves are made of corrosion resistant, stainless steel rings that are individually welded for maximum strength, flexibility and durability. Metal mesh gloves are hygienic and easily sanitized - our rings resist process fats and oils and clean up simply with hot water and soap.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHILL-ITS BY ERGODYNE Cooling Hat, Lime, Solid, L/XL Size (8935MF)
- CHILL-ITS BY ERGODYNE Arm Sleeve, Camo, XL/2XL, PR1 (6695)
- 5.11 Taclite Pro Pant, Mens, Dark Navy, 32x34 (74273)
- NMC Danger Do Not Use This Forklift Requires Repair Tag, Pk25 (RPT138)
- SPERIAN BY HONEYWELL Gray Large Cut Resistant Glove (5962L DP)
- ANSELL Cut Resistant Coated Gloves, A4 Cut Level, Polyurethane, 9, 1 PR (11-735 VEND PK)
- SHOWA VF, Coated Gloves, Gry, M, 1FYK2, PR (541M-V)
- MAGID DROC GPD520B Polyurethane Palm Coated Work Gloves Cut Level A3 (GPD520B-9)
- CORDOVA Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, 2XL, 1 PR (3716GXXL)
- HEXARMOR Cut Resistant Impact Gloves, A5 Cut Level, Uncoated, 2XL, 1 PR (4060-XXL (11))
- RINGERS GLOVES Hi-Vis Cut Resistant Impact Gloves, A5 Cut Level, Uncoated, 3XL, 1 PR (665-13)
- Sperian By Honeywell Gloves & Hand Protection