Shop All Cut-Resistant Gloves
Sperian By Honeywell
WHITING + DAVIS ULTRA-GUARD FULLY ENCLOSED REVERSIBLE CUT RESISTANT GLOVES, M, SS, MID CUFF, RESISTS
Mfr # 525M SC
Zoro # G108745831
product price: $291.99
/ea
Free Shipping & Returns
$291.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sperian By Honeywell
- MFR # 525M SC
- Zoro # G108745831
- UPC # 801462137842
- Country of Origin Slovakia
- Category Cut-Resistant Gloves
Description
Sperian by Honeywell Whiting + Davis Cut Resistant Gloves, Fully Enclosed Reversible, Series: Ultra-Guard, M Size, Stainless Steel, Red/Silver, Ambidextrous Style, Unlined Lining, Mid Cuff, Resists: Abrasion, Cut and Puncture.Stainless steel mesh gloves offer the ultimate in cut protection. Honeywell mesh gloves are made of corrosion resistant, stainless steel rings that are individually welded for maximum strength, flexibility and durability. Metal mesh gloves are hygienic and easily sanitized - our rings resist process fats and oils and clean up simply with hot water and soap.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFETY TECHNOLOGY INTERNATIONAL Bopper Stopper (STI-6521-S)
- MARCOM Training Booklets, Forklift/Power Industrial, PK15 (B000KLF0EX)
- EPSON Label Cartridge, White/Clear, Labels/Roll: Continuous (212WCPX)
- 212 PERFORMANCE GSA Compliant Fire Resistant Premium Leather Fabricator Gloves, Large (FRGGSA-05-010)
- CONDOR Cut Resistant Coated Gloves, A4 Cut Level, Natural Rubber Latex, L, 1 PR (21AH59)
- EMERALD CX Cut Resist Glove, Foam Nitrile, Size 10, PR (S10NXFN-10)
- HEXARMOR Knit Gloves, General Purpose, M, PR (3071-M (8))
- ANSELL Cut Resistant Coated Gloves, A7 Cut Level, Foam Nitrile, XL, 1 PR (11-542)
- HONEYWELL SAFETY PRODUCTS Cut Resistant Glove, Grey/Red, Sz 10/XL, PR (WE21-3113G-10/XL)
- MILWAUKEE TOOL Level 2 Cut Resistant High Dexterity Polyurethane Dipped Gloves - Large (48-73-8722)
- PROFLEX BY ERGODYNE ANSI A7 Nitrile Coated CR Gloves, Gray, Size XL (7072)
- Sperian By Honeywell Gloves & Hand Protection