Shop All Cut-Resistant Sleeves
Sperian By Honeywell
WHITING + DAVIS DOUBLE MESH CUT-RESISTANT SLEEVES, M, 29 IN L, SS MESH
Mfr # D2588M
Zoro # G108745794
product price: $1,572.99
/ea
Free Shipping & Returns
$1,572.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sperian By Honeywell
- MFR # D2588M
- Zoro # G108745794
- UPC # 801462028201
- Country of Origin Slovakia
- Category Cut-Resistant Sleeves
Description
Sperian by Honeywell Whiting + Davis Cut-Resistant Sleeves, Double Mesh, Series: D2588, M Size, 29 in Length, Stainless Steel Mesh.Garments made of stainless steel mesh are the ultimate in protection of the body against cut and slash. Each garment is made of a fluid fabric of individually welded rings for a comfortable fit to move as your body moves. Mesh is corrosion free and easily cleaned, making them resistant to bacteria.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST ALERT Carbon Monoxide and Smoke Alarm, Electrochemical, Photoelectric Sensor, 85 dB @ 10 ft Audible Alert (PRC710B)
- BRADY Carded Numbers and Letters, 3, PK10 (5050-3)
- 3M Respirator Filter, Cartridge/Filter, P100,60926, Multi-Gas/Vapor (51138-54187)
- SIGNMISSION Danger-Confined Space Lockout & Tagout Must Be in Place-10x14 OSHA, Confined Space Lockout & Tagout (DS-Confined Space Lockout & Tagout)
- PIP Cut-Resistant Sleeve, Green, Knit Cuff (10-21ACPCB18)
- PIP Kut-Gard Kevlar Sleeves, Two Ply (10-KS14TO)
- MCR SAFETY 18 Kevlar Sleeve With Thumb Slot, (9378T)
- IRONCLAD PERFORMANCE WEAR Kevlar (SL18KV3-04-L)
- PIP Cut-Resistant Sleeve, Knit Cuff Style (15-214NOL)
- MAPA Cut Resistant Sleeve, HDPE, 18in. L (532)
- HEXARMOR PentaArmor Cut-Resistant Sleeve, Cut Level A7, SuperFabric, Thumbhole, 19 in L, Green, XL (1010-XL (10))
- Sperian By Honeywell Cut-Resistant Sleeves