Shop All Cut-Resistant Sleeves
Sperian By Honeywell
STANDARD WEIGHT CUT-RESISTANT SLEEVES WITH ALLIGATOR CLIP, 21 IN L X 1-PLY THK, HPPE FIBER, GRAY
Mfr # PFSL-21-GY-AC
Zoro # G808745803
product price: $107.99
/ea
Sold in multiples of 10 for $1,079.90
Free Shipping & Returns
$1,079.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sperian By Honeywell
- MFR # PFSL-21-GY-AC
- Zoro # G808745803
- UPC # 801462085686
- Country of Origin United States
- Category Cut-Resistant Sleeves
Description
Sperian by Honeywell Cut-Resistant Sleeves, Standard Weight, Series: PFSL, 21 in Length, HPPE Fiber, Gray, 1-Ply Thickness.Honeywell arm protection knitted with Spectra fiber, a high performance polyethylene HPPE which is highly effective in preventing cut, slash and abrasion. Spectra fiber is low linting, which makes these sleeves an excellent choice for industries such as food processing and other industries where product protection and cleanliness is important.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOTERIA GLOVE Leather Palm Safety Cuff Gloves, Size: L, 12 Pairs/PK (1052Q/L)
- EASTERN METAL SIGNS AND SAFETY Flagger Ahead Traffic Sign, 48 in Height, 48 in Width, Polyester, PVC, Diamond, No Text (669-C/48-EMO-FS)
- ZORO SELECT Safety Toe Cap, Toe Guard, Unisex, Steel, Strap On, Silver, Universal Size, 1 Pair (5T455)
- OBERON TCG40™ Series Arc Flash Hood, Coat, & Bib Suit Set (TCG4B-2XL)
- SUPERIOR GLOVE Cut-Resistant Sleeve, Cut Level A4, 18 in Length, Thumbhole, Black, M (KP1T18TH/M)
- SUPERIOR GLOVE Cut-Resistant Sleeve, Cut Level A2, 22 in Sleeve Length, Thumbhole, Hi-Vis Orange, S (KOP1T22THS)
- ANSELL Hyflex Cut Resistant Sleeve, 18" L, Gray (11-270)
- SHOWA Cut Resistant Sleeve with Thumbhole, XL (S8115XL-16T)
- HONEYWELL Cut-Resistant Sleeve, Cut Level A4, HPPE Material, 14 in L, White (CTSS-2-14)
- MCR SAFETY Cut-Resistant Sleeve: ANSI/ISEA Cut Level A3, Kevlar® ( 7 ga ), Yellow, Knit Cuff, 14 in Length (9374)
- TURTLESKIN Cut Resistant Sleeve, Cut Level 5, Aramid, 9 1/4 in Sleeve Length, Black, M (SFX-DG2)
- Sperian By Honeywell Abrasion & Cut Resistant Clothing