Shop All Faceshields and Visors
Sperian By Honeywell
Sperian Face Shield Window 15" W x 8.5" H
Mfr # GLS204-0001
Zoro # G606604265
product price: $11.15
/ea
$11.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Material Propionate Plastic
- Width 15"
- Visor Height 8.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sperian By Honeywell
- MFR # GLS204-0001
- Zoro # G606604265
- Country of Origin United States
- Category Faceshields and Visors
Dimensions
Width | 15" |
Visor Height | 8.5" |
Details
Color | Clear |
Material | Propionate Plastic |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADLEY Wall Mounted Eyewash Station Stainless Steel (S19224DCFW)
- S & H INDUSTRIES $WORK SEAT KNEE SAVER (KE78033)
- CONDOR Heat-Resistant Sleeve, Univ, 17 In L, White (1NXN1)
- RUST-OLEUM Stair Nosing, Ylw, 48inW, Plstic/Fiberglass (271820)
- TASCO Faceshield Visor, PETG, Clear, 8x15-1/2in (100-04115)
- PROFESSIONAL PLASTICS Complete Face Shield Assembly - IL, Clear Face Shield - Single [Each] (FABFACESHIELD-ADAPT)
- SELLSTROM DP4 Series - Face Shields Flip-Up IR Visor - Universal Hard Hat Adaptor (S32252)
- PAULSON Faceshield, Specialty, Clear, 9"x20"x.040" (S20-A4F)
- JACKSON SAFETY Headgear HDG30 170SB Ratch Suspens Sweatban Fits Face Shield (14940)
- MAGID Headgear with Polypropylene Faceshield (IHG7RK8154)
- JACKSON SAFETY Headgear HDK-Facesaver (14381)
- Sperian By Honeywell Eye Protection