Shop All Safety Glasses
Sperian By Honeywell
Safety Glasses, Clear No - Antifog Coating
Mfr # A700
Zoro # G507469567
product price: $4.79
/pr
Sold in multiples of 2 for $9.58
$9.58
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Eyewear Frame Style Economy
- Lens Color Clear
- Frame Color Clear
- Lens Coating No - Antifog Coating
- Polarized Lens (Yes/No) No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sperian By Honeywell
- MFR # A700
- Zoro # G507469567
- Country of Origin China
- Category Safety Glasses
Details
Eyewear Frame Style | Economy |
Item | Safety Glasses |
Lens Color | Clear |
Frame Color | Clear |
Lens Coating | No - Antifog Coating |
Polarized Lens (Yes/No) | No |
Standards | ANSI Z87.1 2003 High Impact - CAN/CSA/Z94.3 |
Temple Style | Flexible Tip |
Color | Clear |
Description
Sporty styling provides a stylish fit for your everyday wearer Lightweight design with sport temples and temple tip pads provide a secure, wraparound fit Molded universal nose bridge provides a comfortable fit 9base polycarbonate hardcoated lenses provide a 180 field of distortionfree vision Meets ANSI Z87 high impact standard and provides 999 UV protection
- •
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDGE EYEWEAR Safety Glasses, Smoke Anti-Scratch (SK136)
- COOPER LIGHTING Exit Sign, 3.0W, Red, 7-1/2 in. H (APX6R)
- FUEL STICKERS Natural Gas Label, Natural Gas Sticker: For Pipe, Tank, Container, Hvy-Dty, 6''x2'', 24PK (Z-262NAT-24PK)
- BRADY Label, White, Labels/Roll: 175 (B30-25-595-BLNKWT)
- SPERIAN BY HONEYWELL Vapor Protective Eyewearclear Anti-Fog (812-11150905)
- BULLDOG Safety Glasses, Clear, Full Frame (EHF10S)
- BOLLE SAFETY Welding Safety Glasses, Gray Anti-Fog ; Anti-Static ; Anti-Scratch (40089)
- PIP ULTRALITE CLEAR AS/AF F360 (250-14-0520)
- BOLLE SAFETY Safety Glasses, Gray Anti-Fog ; Anti-Static ; Anti-Scratch (TRYOTGPSF)
- BOLLE SAFETY Safety Glasses, Clear Anti-Fog ; Anti-Static ; Anti-Scratch (40073)
- KLEENGUARD Safety Glasses, Amber Scratch-Resistant (20541)
- Sperian By Honeywell Safety Glasses