Shop All Eyewash Stations
Sperian By Honeywell
Pure Flow Eyewash Station, 15 min, 23"x30"x30", Green
Mfr # FND32001000
Zoro # G102500658
product price: $635.99
/ea
Free Shipping & Returns
$635.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Mounting Wall Mountable; Tabletop
- Width 23"
- Depth 30"
- Height 30"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sperian By Honeywell
- MFR # FND32001000
- Zoro # G102500658
- UPC # 364680410277
- Country of Origin United States
- Category Eyewash Stations
Dimensions
Width | 23" |
Depth | 30" |
Height | 30" |
Details
Item | Fendall Pure Flow Eyewash Station |
Color | Green |
Mounting | Wall Mountable; Tabletop |
Description
Pure Flow 1000 emergency eyewash station delivers the required 15 minutes of flushing with a preserved, buffered, saline solution that is superior to tap water for emergency eye care. No plumbing is required. Highly visible green color provides easy identification in an emergency situation, and sure grip handle provides simple activation. Factory-sealed fluid cartridges eliminate mixing, measuring and the opportunity for airborne particles or microorganisms to contaminate the fluid before use. Fluid reservoir captures waste fluid to eliminate spill hazards and simplify fluid disposal. Integral value at bottom allows easy draining of reservoir after use. Eyewash station installs easily with no plumbing required. It can be easily and affordably placed near most workplace hazards with single-bracket mounting device or transported with optional universal cart or universal stand (sold separately).
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL MARKER CO NMC OSHA Sign, Danger Compressed Gas, 10in X 14in, White/Red/Black (D245RB)
- CONDOR Safety Glasses, Clear Anti-Fog (52WR01)
- OLIVER BY HONEYWELL 6-Inch Work Boot, D, 10 1/2, Black, PR (55346S-BLK-105)
- CONDOR Full Body Harness, L, Polyester (G7035QCFDL)
- CONDOR Pedestal Mounted Eyewash Station ABS Plastic (49EV55)
- GUARDIAN EQUIPMENT Guardian Equipment Emergency Eye Wash Pedestal Mounted - Stainless Steel Bowl, G1825 (G1825)
- ZORO SELECT Eyewash Station in Fluorescent Green (3PVL7)
- HAWS Pedestal Mounted Eyewash Station Stainless Steel (7361-7461)
- BRADLEY Pedestal Mounted Eyewash Station Plastic (S19214PDCFW)
- HONEYWELL Eyesaline; Porta Stream I Eyewash Station in Green (32-000511-0000)
- HONEYWELL Eyewash Station, Polyethylene, 16 oz, PK4 (32-000465-0000)
- Sperian By Honeywell Eyewash Stations and Shower Equipment