Shop All Coated Gloves
Sperian By Honeywell
PURE FIT PF541 GENERAL PURPOSE GLOVES, COATED, XL, POLYURETHANE PALM, 13 GA HPPE/LYCRA, BLACK/CHARCO
Mfr # PF541-XL
Zoro # G808745964
product price: $22.39
/ea
Sold in multiples of 12 for $268.68
$268.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size 13
- Color Charcoal Gray
- Glove Coating Finish Charcoal Gray
- Cuff Style Knit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sperian By Honeywell
- MFR # PF541-XL
- Zoro # G808745964
- UPC # 801462222791
- Country of Origin China
- Category Coated Gloves
Dimensions
Glove Size | 13 |
Details
Color | Charcoal Gray |
Glove Coating Finish | Charcoal Gray |
Cuff Style | Knit |
Description
Sperian by Honeywell General Purpose Gloves, Series: Pure Fit PF541, Coated Glove Type, XL, Polyurethane Palm, 13 ga HPPE/Lycra, Black/Charcoal Gray/White, Seamless Knit Lining, Knit Wrist Cuff, Polyurethane Coating, Palm and Fingers Coating Coverage, Resists: Abrasion, Cut, Puncture and Tear.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Texas Flagging Tape, Yellow Glo, 150 ft (TXYG-200)
- ANSELL Foam Nitrile Coated Gloves, Palm Coverage, Black, 6, PR (11-840VP)
- MSA SAFETY Replacement Ratchet Suspension, Small (10126692)
- WELLS LAMONT Glv Lthr Drvr Cowhide Lg (1132L)
- PYRAMEX Micro-Foam Nitrile Gloves with Dotted Palms, Size L, 12PK (GL601DPL)
- ANSELL Nitrile H-Vis Coated Gloves, Palm Coverage, Orange, 9, PR (97-012)
- CONDOR Coated Gloves, S, Nylon, Nitrile, PR (60VY81)
- MCR SAFETY Foam Nitrile Coated Gloves, Full Coverage, Black/Orange, XL, PR (N96785XL)
- NUGEAR Black, Polyurethane Coated Glove Size: M (PUB4600M1)
- KYORENE 15g Gray Kyorene Graphene A2 Liner (XXL) PK Gloves (00-207 (XXL))
- MCR SAFETY Foam Nitrile Coated Gloves, Palm Coverage, Black/Gray, M, 12PK (9673M)
- Sperian By Honeywell Coated Gloves