Shop All Coated Gloves
Sperian By Honeywell
PURE FIT PF541 GENERAL PURPOSE GLOVES, COATED, S, POLYURETHANE PALM, 13 GA HPPE/LYCRA, BLACK/CHARCOA
Mfr # PF541-S
Zoro # G208745991
product price: $22.39
/ea
Sold in multiples of 12 for $268.68
$268.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size 13
- Color Charcoal Gray
- Glove Coating Finish Charcoal Gray
- Cuff Style Knit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sperian By Honeywell
- MFR # PF541-S
- Zoro # G208745991
- UPC # 801462222784
- Country of Origin China
- Category Coated Gloves
Dimensions
Glove Size | 13 |
Details
Color | Charcoal Gray |
Glove Coating Finish | Charcoal Gray |
Cuff Style | Knit |
Description
Sperian by Honeywell General Purpose Gloves, Series: Pure Fit PF541, Coated Glove Type, S, Polyurethane Palm, 13 ga HPPE/Lycra, Black/Charcoal Gray/White, Seamless Knit Lining, Knit Wrist Cuff, Polyurethane Coating, Palm and Fingers Coating Coverage, Resists: Abrasion, Cut, Puncture and Tear.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL L85, Exam Gloves, 9.8 mil Palm, Natural Rubber Latex, Powder-Free, S, 50 PK, Blue (L851)
- HORACE SMALL New Dimension Stretch Dress Shirt, 2XL (HS1209 SS 185)
- MSA SAFETY Confined Space Winch, 50 ft., Gal. Steel (10147301)
- AVENGER SAFETY FOOTWEAR Size 7.5 WEDGE ROMEO CN PR, MENS PR (A7505-7.5M)
- XPOSE SAFETY Blue Palm Working Gloves, 300PK (BPG-300-X-S)
- MCR SAFETY Latex Coated Gloves, Palm Coverage, Red/Gray, XL, PR (VPN9680XL)
- ANSELL Polyurethane Coated Gloves, Palm Coverage, Blue, 11, PR (11-618)
- PIP Foam Nitrile Hi-Vis Coated Gloves, Palm Coverage, Yellow, XL, 12PK (34-874FY/XL)
- PROFLEX BY ERGODYNE Nitrile-Coated Gloves Microfoam Palm 12-Pair, Gray, Size M (7000-12PR)
- CONDOR Nitrile Coated Gloves, Palm Coverage, White/Gray, S, PR (5PE88)
- AZUSA SAFETY Commander 13 ga. Nylon Work Gloves, Polyurethane Palm Coating, Gray, XS (CM2010)
- Sperian By Honeywell Coated Gloves