Shop All Coated Gloves
Sperian By Honeywell
PURE FIT PF541 GENERAL PURPOSE GLOVES, COATED, M, POLYURETHANE PALM, 13 GA HPPE/LYCRA, BLACK/CHARCOA
Mfr # PF541-M
Zoro # G008745962
product price: $27.99
/ea
Sold in multiples of 12 for $335.88
$335.88
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Glove Size 13
- Color Charcoal Gray
- Glove Coating Finish Charcoal Gray
- Cuff Style Knit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sperian By Honeywell
- MFR # PF541-M
- Zoro # G008745962
- UPC # 801462222777
- Country of Origin China
- Category Coated Gloves
Dimensions
Glove Size | 13 |
Details
Color | Charcoal Gray |
Glove Coating Finish | Charcoal Gray |
Cuff Style | Knit |
Description
Sperian by Honeywell General Purpose Gloves, Series: Pure Fit PF541, Coated Glove Type, M, Polyurethane Palm, 13 ga HPPE/Lycra, Black/Charcoal Gray/White, Seamless Knit Lining, Knit Wrist Cuff, Polyurethane Coating, Palm and Fingers Coating Coverage, Resists: Abrasion, Cut, Puncture and Tear.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Foam Nitrile Coated Gloves, 3/4 Dip Coverage, Black/Gray, XL, 12PK (34-845/XL)
- BDG Grey HPPE Cut Resistant Grey Sandy Nitrile Palm, Size X2L (11) (99-1-9626-11)
- JUSTRITE 5 gal White Polyethylene, Polypropylene HPLC Waste Can Solvents (TF12755)
- MILWAUKEE TOOL Knit Gloves, Finished, Size S (48-73-8750)
- HONEYWELL NORTH PVC Coated Gloves, 3/4 Dip Coverage, Red, S, PR (NF11X/7S)
- CRAFTSMAN Multipurpose Nitrile Dipped Palm Unisex Nylon Gloves, XLarge (CMMT14203)
- PIP Nitrile Coated Gloves, Palm Coverage, Natural/Rust, XL, 12PK (38-N2110PC/XL)
- MCR SAFETY Bi-Polymer/Nitrile Coated Gloves, 3/4 Dip Coverage, Black/Gray, L, 12PK (MG9694L)
- MECHANIX WEAR Gloves, PR (S5EP-08-009)
- RADIANS Radians® Latex Dipped Gloves, 13 Gauge, Orange/Black, L, 1 Pair (RWG18L)
- ANSELL Nitrile Coated Gloves, Palm Coverage, Blue, L, PR (11-920)
- Sperian By Honeywell Gloves & Hand Protection