Shop All Cut-Resistant Gloves
Sperian By Honeywell
PURE FIT LIGHTWEIGHT CUT RESISTANT GLOVES, XL, NITRILE COATING, HPPE/SS, KNIT WRIST CUFF, RESISTS: A
Mfr # PF570-XL
Zoro # G708745859
product price: $48.89
/ea
Sold in multiples of 12 for $586.68
$586.68
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Glove Size 13
- Color Charcoal Gray
- Glove Coating Finish Charcoal Gray
- Cuff Style Knit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sperian By Honeywell
- MFR # PF570-XL
- Zoro # G708745859
- UPC # 801462229417
- Country of Origin Pakistan
- Category Cut-Resistant Gloves
Dimensions
Glove Size | 13 |
Details
Color | Charcoal Gray |
Glove Coating Finish | Charcoal Gray |
Cuff Style | Knit |
Description
Sperian by Honeywell Cut Resistant Gloves, Lightweight, Series: Pure Fit PF570, XL Size, Nitrile Palm, Nitrile Coating, HPPE/Stainless Steel, Gray/White, Paired Hand, HPPE/Stainless Steel Strand Lining, Knit Wrist Cuff, A4 ANSI Cut-Resistance Level, Resists: Abrasion, Cut, Slash and Snag.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 5.11 Taclite Pro Pant, Mens, Dark Navy, 34x34 (74273)
- ANSELL Dura Flock, Disposable Gloves, 11.4 mil Palm, Nitrile, Powder-Free, XL (10), 50 PK, Green (DFK-608-XL)
- ACCUFORM Safety Data Sheets Safety Sign, 14 in Height, 10 in Width, Rectangle (MCHM517VP)
- BRADY Label, 1 in W, Outdoor, White (M7C-1000-595-WT)
- SPERIAN BY HONEYWELL Gray Large Cut Resistant Glove (5962L DP)
- MAGID D-ROC GPD820 Lightweight NitriX Palm Coated Work Gloves – Cut Level A6 (GPD8208)
- RINGERS GLOVES Gloves 045-11 R-5 Cut Level-5 Gloves, XL (045-11)
- GE PU Dipped Gloves, 18 GA, Blue/Gray, 1 Pair, XL (GG207XLC)
- MCR SAFETY MCR Safety Cut Pro 18-ga. Hypermax Shell Polyurethane Coated Gloves (92718PUL)
- IRONCLAD PERFORMANCE WEAR Cut Resistant Impact Gloves, A4 Cut Level, Uncoated, L, 1 PR (G-ILD-IMPC5-04-L)
- ANSELL Cut Resistant Glove, ANSI A5, 7, PR (11755)
- Sperian By Honeywell Cut-Resistant Gloves