Shop All Cut-Resistant Gloves
Sperian By Honeywell
PURE FIT LIGHTWEIGHT CUT RESISTANT GLOVES, S, NITRILE COATING, HPPE/SS, KNIT WRIST CUFF, RESISTS: AB
Mfr # PF570-S
Zoro # G208745816
product price: $48.89
/ea
Sold in multiples of 12 for $586.68
$586.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size 13
- Color Charcoal Gray
- Glove Coating Finish Charcoal Gray
- Cuff Style Knit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sperian By Honeywell
- MFR # PF570-S
- Zoro # G208745816
- UPC # 801462229776
- Country of Origin Pakistan
- Category Cut-Resistant Gloves
Dimensions
Glove Size | 13 |
Details
Color | Charcoal Gray |
Glove Coating Finish | Charcoal Gray |
Cuff Style | Knit |
Description
Sperian by Honeywell Cut Resistant Gloves, Lightweight, Series: Pure Fit PF570, S Size, Nitrile Palm, Nitrile Coating, HPPE/Stainless Steel, Gray/Red, Paired Hand, HPPE/Stainless Steel Strand Lining, Knit Wrist Cuff, A4 ANSI Cut-Resistance Level, Resists: Abrasion, Cut, Slash and Snag.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Level 4 Cut Resistant Nitrile Dipped Gloves - Medium (12 pair) (48-22-8946B)
- HEXARMOR Safety Glasses, Photochromatic Anti-Fog, Scratch Resistant (11-25003-08)
- METACAULK Fire Barrier Pad, 3-11/16" L, 1/4" W (66367)
- MOLDEX Moldex 6130 MX-6 Premium High Attenuation Earmuff, NRR 30dB (6130)
- SATA Cut Resistant Gloves, 1 Pair, X-Large (STSF0714)
- MCR SAFETY Cut Resistant Coated Gloves, A2 Cut Level, Foam Nitrile, XL, 1 PR (9693XL)
- CONDOR Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, M, 1 PR (29JV87)
- HONEYWELL Cut-Resistant Gloves, S, 13 Gauge, A2, PR (22-7513B/7S)
- MAGID DROC GPD452 13Gauge DuraBlend Polyurethane Coated Work Glove Cut Level A4 (GPD452-5)
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, XS, 1 PR (11-724)
- BDG Seamless Knit Dyneema Cut Resistant Hi-Viz Yellow PUFoam Pal, Size L (9) (99-1-9761-9)
- Sperian By Honeywell Cut-Resistant Gloves