Shop All Cut-Resistant Gloves
Sperian By Honeywell
PURE FIT LIGHTWEIGHT CUT RESISTANT GLOVES, M, NITRILE COATING, HPPE/SS, KNIT WRIST CUFF, RESISTS: AB
Mfr # PF570-M
Zoro # G408745814
product price: $61.25
/ea
Sold in multiples of 12 for $735.00
$735.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size 13
- Color Charcoal Gray
- Glove Coating Finish Charcoal Gray
- Cuff Style Knit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sperian By Honeywell
- MFR # PF570-M
- Zoro # G408745814
- UPC # 801462229400
- Country of Origin Pakistan
- Category Cut-Resistant Gloves
Dimensions
Glove Size | 13 |
Details
Color | Charcoal Gray |
Glove Coating Finish | Charcoal Gray |
Cuff Style | Knit |
Description
Sperian by Honeywell Cut Resistant Gloves, Lightweight, Series: Pure Fit PF570, M Size, Nitrile Palm, Nitrile Coating, HPPE/Stainless Steel, Blue/Gray, Paired Hand, HPPE/Stainless Steel Strand Lining, Knit Wrist Cuff, A4 ANSI Cut-Resistance Level, Resists: Abrasion, Cut, Slash and Snag.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CESTUS Work Gloves , WeldTech Pro #7037 PR (7037 2XL)
- 5.11 Duty Belt, Mens, L, Black (59505)
- FALLTECH Confined Space Tripod, Black (7507)
- TIMBERLAND PRO Size 7 Men's 6 in Work Boot Composite Work Boot, Brown (TB0A1VXG214)
- AZUSA SAFETY Bluwolf 18 ga. ANSI A4 Cut Resistant Gray Gloves, Black Sandy Foam Nitrile Palm Coating, L (BW4080)
- PIP Cut-Resistant Gloves, S, 7" L, PR, PK12 (16-340LG/S)
- HEXARMOR Hi-Vis Cut Resistant Coated Gloves, A1 Cut Level, Nitrile, L, 1 PR (1095-L (9))
- IRONCLAD PERFORMANCE WEAR Cut Resistant Coated Gloves, A3 Cut Level, Nitrile, XS, 1 PR (KKC3KV-01-XS)
- MILWAUKEE TOOL Cut Level 1 Nitrile Dipped Gloves - X-Large (12 Pairs) (48-22-8903B)
- EDGE Cut-Resistant Gloves, S (48-711)
- EDGE PR, Cut-Resistant Gloves, XL (48-711)
- Sperian By Honeywell Gloves & Hand Protection