Shop All Disposable Gloves
Sperian By Honeywell
PowerCoat, Tri-Polymer Disposable Gloves, 5 mil Palm, Latex/Neoprene/Nitrile, Powder-Free, M
Mfr # PSD-TRIP-M
Zoro # G108671277
product price: $32.35
/ea
Sold in multiples of 10 for $323.50
$323.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size M
- Color Purple
- Material Latex/Neoprene/Nitrile
- Palm Thickness 5 mil
- Length 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sperian By Honeywell
- MFR # PSD-TRIP-M
- Zoro # G108671277
- UPC # 801462221268
- Country of Origin Sri Lanka
- Category Disposable Gloves
Dimensions
Size | M |
Length | 12 in |
Details
Item | Tri-Polymer Disposable Gloves |
Color | Purple |
Material | Latex/Neoprene/Nitrile |
Palm Thickness | 5 mil |
Latex-Free | No |
Powdered/Powder-Free | Powder-Free |
Disposable Glove Type | Disposable Gloves |
Series | PowerCoat |
Cuff | Rolled |
Texture | Rough Finish |
Description
Sperian by Honeywell POWERCOAT Disposable Gloves, Series: PSD-TRIP, M, Latex/Neoprene/Nitrile Palm, Latex/Neoprene/Nitrile, Purple, Rough, Ambidextrous Hand, Application Type: Industrial Grade, Unlined, Beaded Rolled Cuff, Powder Style: Non-Powdered, 12 in Length, 5 mil Thickness, Resists: Chemicals and Splash.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Vest, Orange/Red, M, Zipper (491R97)
- HONEYWELL MILLER Shock Absorbing Lanyard, 6 ft., Green (216M-Z7/6FTGN)
- ZORO SELECT Taffeta Flagging Tape, Blue, 300 ft x 4 In (TF4B300-200)
- LYLE Company Vehicles Parking Sign, 18" x 12, T1-5298-HI_12x18 (T1-5298-HI_12x18)
- ANSELL TouchNTuff 69-318, Lightweight Latex Exam Gloves, 4.7 mil Palm, Natural Rubber Latex, Powder-Free (69-318)
- SAS SAFETY Derma-Pro Powder-Free Nitrile Exam Grade Disposable Gloves - XL, 100PK (66544)
- AZUSA SAFETY 4-mil Powder-Free Black Nitrile Exam Gloves, Textured Fingertips, XL, 100 Pack (ND4020)
- GENERAL ELECTRIC Nitrile Disposable Gloves, 4 mil Palm, Nitrile, Powder-Free, M, Black (GG601M)
- KIMTECH G3, Nitrile Exam Gloves, 7 mil Palm, Nitrile, L, 100 PK, White (62814)
- SAS SAFETY Raven, Nitrile Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, L, Black (SAS66518)
- PIP Ambi-dex Repel, Latex Disposable Gloves, 5 mil Palm, Latex, M, 100 PK, White (62-322PF/M)
- Sperian By Honeywell Disposable Gloves