Shop All General Purpose Gloves
Sperian By Honeywell
PERFECT FIT LIGHTWEIGHT GENERAL PURPOSE GLOVES, L, 13 GA SPECTRA FIBER, WHITE, KNIT WRIST CUFF, UNCO
Mfr # PF13-L
Zoro # G009002088
product price: $20.99
/ea
Sold in multiples of 12 for $251.88
$251.88
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sperian By Honeywell
- MFR # PF13-L
- Zoro # G009002088
- UPC # 801462088687
- Country of Origin United States
- Category General Purpose Gloves
Description
Sperian by Honeywell General Purpose Gloves, Lightweight, Series: Perfect Fit PF13, L Size, 13 ga Spectra Fiber, White, Ambidextrous/Straight Thumb Style, Seamless Knit Lining, Knit Wrist Cuff, Uncoated Coating, 10-1/4 in Length, Resists: Abrasion, Cut, Puncture and Tear.Spectra fiber is lightweight low-linting, and does not easily absorb liquids. The seamless knit Spectra fiber features makes these gloves an excellent choice for food processing applications. These gloves are sold by the each, and are often worn as added protection on the knife-hand and a metal mesh glove on the off-hand.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOL-DEX Holder, Label, Pk25 (M51GR)
- EDGE Latex Free Glove, 48126VP Loose, 7, PR (48-126VP)
- WELLS LAMONT Cold Weather Grp Glv Xxl (7660XXBK)
- SUPERIOR GLOVE Leather Gloves, Tan, Glove Size L, PR (378CXGOB-L)
- HEXARMOR PR, Knit Gloves, Black, Size 8 (1041-M (8))
- ERGODYNE Proflex 817 Reinforced Thermal Utility Gloves, Black, Small, Pair (17352)
- VISWERX Hi-Vis Lightweight Glove - PV Coated LG, PK 2 (127-11002)
- RINGERS GLOVES Gloves® Rescue Hi-Vis M (347-09)
- MCR SAFETY Regular Weight Cotton Poly Gray, M, PK12 (9637M)
- BIG TIME PRODUCTS Big Time Products 12612-26 Medium Reusable Premium Latex Free Gloves (12612-26)
- MILWAUKEE TOOL Knit Gloves, Finished, Size S (48-73-7130E)
- Sperian By Honeywell Gloves & Hand Protection