Shop All Cut-Resistant Gloves
Sperian By Honeywell
PERFECT-FIT LIGHTWEIGHT CUT RESISTANT GLOVES, S, UNCOATED COATING, 13-CUT SPECTRA FIBER/SS, KNIT WRI
Mfr # PF13-GY-S-SS
Zoro # G408745869
Sold in multiples of 12 for $269.88
$269.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sperian By Honeywell
- MFR # PF13-GY-S-SS
- Zoro # G408745869
- UPC # 801462088526
- Country of Origin United States
- Category Cut-Resistant Gloves
Description
Sperian by Honeywell Cut Resistant Gloves, Lightweight, Series: Perfect-Fit, S Size, Uncoated Coating, 13-Cut Spectra Fiber/Stainless Steel, Gray, Ambidextrous/Seamless Style, HPPE/Stainless Steel Lining, Knit Wrist Cuff, A6 ANSI Cut-Resistance Level, Resists: Abrasion, Cut and Puncture.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDGE Nitrile Coated Gloves, Full Coverage, Gray, L, PR (40-105)
- 5.11 Stryke Pant, Size 16, Dark Navy (64386)
- VIKING Creekside II Pants Black (868PZ-XXL)
- RADIANS Safety Glasses, Clear Anti-Scratch (AP1-10)
- SPERIAN BY HONEYWELL Gray Large Cut Resistant Glove (5962L DP)
- NIROFLEX USA Cut Resistant Gloves, Stainless Steel Mesh, XS, 1 PR (GU-2504/XS)
- TRANSFORMING TECHNOLOGIES ESD Cut Resistant Gloves, Finger Tip Coated, X-Small (GL2501T)
- SUPERIOR GLOVE Needlestick-Resist Gloves, Size 6, PR (S10LXPB-6)
- EDGE Cut Resistant Gloves, A4 Cut Level, Uncoated, 10, 1 PR (48-703)
- ANSELL Cut Resistant Coated Gloves, A1 Cut Level, Polyurethane, 8, 1 PR (11-421)
- DEFENDER SAFETY 13G Recycled Polyester Knit Liner, Rainbow Blue Gloves, Cut 1, Abrasion 3, Polyurethane Coating, Size S (DXG-E01-03S)
- Sperian By Honeywell Gloves & Hand Protection